NoGo Standard Thread Plug Gages, 1 1/16-16 Un
(4 Products)
VERMONT GAGE
| Material | Type | Direction Of Tolerance | Style | Class | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | $138.17 | |||||
|
|
||||||||||
| - | - | - | - | - | $138.17 | |||||
|
|
||||||||||
| Steel | Member Only | No Go | Set Plug | Class 2A | $200.91 | |||||
|
|
||||||||||
| Steel | Member Only | No Go | Set Plug | - | $200.91 | |||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ADD-A-LEVEL
- KEYSHAFT
- TITAN FASTENERS
- PROGRESS LIGHTING
- PULLMAN-HOLT
- Pipe Inspection Equipment Accessories
- Water Purification Systems
- Thermometer Accessories
- Gouging Electrodes
- Filter
- ANSELL 87-224 Alphatec Neoprene Natura Latex Chemical Resistant Gloves
- ANSELL 70-215 Hyflex Uncoated Cut Resistant Gloves
- WHIZARD SKC Cut Resistant Sleeves
- MUELLER INDUSTRIES LF358 Bronze Body Y Strainers
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, HDPE
- QA1 G Series, Rod End
- EATON HT800 Series Flat Head Push-Pull Units
- REGAL Taper Pipe Taps, Interrupted Thread, NPT, Nitride
- BANJO FITTINGS Polypropylene Ball Valves, 4-Bolt
- VOLKEL Hexagon Die Nuts, Metric Fine