Go Standard Thread Plug Gages, 7/8-9 Unc Lh
(3 Products)
VERMONT GAGE
| Material | Type | Direction Of Tolerance | Style | Class | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | $118.12 | |||||
|
|
||||||||||
| Steel | Member Only | GO | Set Plug | Class 2A | $168.87 | |||||
|
|
||||||||||
| Steel | Member Only | GO | Set Plug | - | $168.87 | |||||
|
|
||||||||||
VERMONT GAGE
Thread Plug Gage, Standard, Go, 7/8-9 UNC 2B, 3B Lh
VERMONT GAGE
Thread Plug Gage, Standard, Go, 7/8-9 UNC, 2A, Lh
VERMONT GAGE
Thread Plug Gage, Standard, Go, 7/8-9 UNC, 3A, Lh
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MARS AIR SYSTEMS
- SCHUMACHER ELECTRIC
- CLAUSS
- ZIPLINK
- Sanitary Check Valves
- Filter Housings
- Drum Pump Tubes
- Socket Set Screws
- Automatic and Magnetic Door Holders
- FERNCO Corrugated Pipe Couplings
- MEMPHIS GLOVE Deerskin Leather Palm Gloves
- ANSELL 11-501 Hyflex Cut Resistant Gloves
- GLOBE SCIENTIFIC Snap Caps with One Thumb Tab, For 16 mm Tubes
- ANVIL AS6024 Series Hex Head Cap Screws, Electro-Galvanized
- HOFFMAN Proline Series Mobile Bases
- VERMONT GAGE NoGo Standard Thread Plug Gages, 1 3/16-20 Un
- ADVANCE TABCO Overshelves
- 3M 4655 VHB Tapes