Go Standard Thread Plug Gages, 7/8-9 Unc
(3 Products)
VERMONT GAGE
| Material | Type | Direction Of Tolerance | Style | Gauge Type | Gauge Finish | Thread Class | Thread Direction | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Tool Steel | - | - | - | Go Plus | Chrome Plated | Class 2B | Right Hand | $95.34 | ||
Threaded Plug Gage, 7/8 Inch-9 Thread Size, Go, 2B, 3B Thread Class, Member OnlyModel No. 301157010 SKU BH2KUA Cross Ref. 413P60 |
||||||||||
| Steel | Member Only | GO | Set Plug | - | - | - | - | $142.62 | ||
|
|
||||||||||
| Steel | Member Only | GO | Set Plug | - | - | - | - | $142.62 | ||
|
|
||||||||||
VERMONT GAGE
Thread Plug Gage, Standard, Go, 7/8-9 UNC, 2A, Steel
VERMONT GAGE
Thread Plug Gage, Standard, Go, 7/8-9 UNC, 3A, Steel
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DYMO
- KEYSHAFT
- SOUTH PARK BRASS
- FORMSPRAG
- BLUE DEF
- Pipe Threading and Cutting Machines
- Leather Palm Gloves
- Photoelectric Sensors Accessories
- Air Winches
- Process Thermometers
- PROTO Impact Socket, 1/4 Inch, Imperial, Forged Alloy Steel
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 190/200/208/220/230/240V Delta Primary Volts
- OK INDUSTRIES Wire Wrapping Wires, Pre-Cut and Pre-Stripped
- SUGATSUNE Folding Pull Handles
- ANVIL AS150H Series Channels With Holes
- BRADY Pipe Marker, 8" and Above Pipe O.D., Low Pressure Level
- SQUARE D Terminal Block 40 Amp
- REGAL Unipass Drills and Taps, HSS, TiCN
- TUNGALOY Γ’β¬Ε½STCR/L12/16-18-CHP Groove/Turn Indexable Holders