| Surface Size | Flatness Unilateral Tolerance | Thickness | Flatness | Application Grade | Color | Material | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
| 150 mm x 19 mm | 0.001 mm | 25 mm | 0.000025" Per 6" | Laboratory | Pink | Granite | $958.25 | |||
|
|
||||||||||
| 150 mm x 19 mm | 0.001 mm | - | 0.000025" Per 6" | Laboratory | - | Granite | $1,104.49 | |||
|
|
||||||||||
| 300 mm x 25 mm | 0.001 mm | 50 mm | 0.000025" Per 6" | Laboratory | Pink | Granite | $1,494.22 | |||
|
|
||||||||||
| 300 mm x 25 mm | 0.003 mm | 50 mm | 0.00005" Per 6" | Inspection | Pink | Granite | $1,210.25 | |||
|
|
||||||||||
| 300 mm x 25 mm | 0.003 mm | 50 mm | 0.00005" Per 6" | Inspection | Pink | Granite | $1,351.07 | |||
|
|
||||||||||
| 450 mm x 37.5 mm | 0.003 mm | 75 mm | - | - | Pink | - | $1,444.35 | |||
|
|
||||||||||
| 450 mm x 37.5 mm | 0.003 mm | 75 mm | 0.00005" Per 6" | Inspection | Pink | Granite | $1,902.76 | |||
|
|
||||||||||
| 600 mm x 50 mm | 0.001 mm | 100 mm | - | - | Pink | - | $4,283.03 | |||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Starrett paired granite parallels are designed for setting up workpieces on surface plates and machine tables and elevating work pieces above the surface plate for quick and easy inspection of critical components. These units feature pink granite for maximum wear resistance, durability, corrosion resistance and high tolerance to temperature fluctuations. They are available in AA Laboratory and A Inspection grade variants for accuracy and precision.
Explore More
- BAW PLASTICS
- KEYSHAFT
- FLUID-O-TECH
- FABORY
- METAL WORK
- Screw Machine Length Drill Bits
- Splice Connectors
- Squeegee Handles
- Hangers
- Thrust Washers
- VALTERRA PVC Gate Valve, FIPT x MIPT
- ANSELL Class 2 Electrical Gloves, 14 Inch, Black
- CHICAGO PNEUMATIC CP93 Series Air Powered Hammers
- ACME ELECTRIC WI300 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- MUELLER INDUSTRIES 11M Iron Body Y Strainers
- SPEARS VALVES CPVC Butterfly Check Valves, Grooved Ends, EPDM
- SIEMENS Push Button Enclosures
- YORK Switches
- VALLEY CRAFT Universal Lifts And Stackers, Steel Lift
- PARKER 787TC Series Tough Cover Hydraulic Hoses, 5000 Psi