823/823M Tubular Inside Micrometers Sets
STARRETT
| Inside Micrometer Type | Accuracy | Contact Point Shape | Range | Movement Of Screw | Number Of Micrometers | Number Of Measuring Rods | Resolution | Price |
|---|---|---|---|---|---|---|---|---|
| Tubular Inside µm | -0.005" to +0.005" | Curved | - | 1" | 1 | 10 | 0.001" | $1,420.09 |
| Tubular Inside µm | -0.005" to +0.005" | Curved | 1.5" to 8" | 1/2" | 1 | 5 | 0.001" | $791.24 |
| Tubular Inside Micrometer | -0.005" to +0.005" | Curved | 1.5" to 32" | 1/2", 1" | 2 | 10 | 0.001" | $1,718.45 |
| Tubular Inside µm | -0.005" to +0.005" | Flat | 4" to 24" | 1" | 1 | 7 | 0.001" | $1,228.79 |
| Tubular Inside µm | -0.005" to +0.005" | Curved | 4" to 32" | 1" | 1 | - | 0.001" | $1,354.84 |
| Tubular Inside µm | Mic Head ±.0001", Rods ±.0002" | Curved | 1.5" to 12" | 1/2" | 1 | 8 | 0.001" | $948.67 |
Explore More
- HUMBOLDT
- KEYSHAFT
- M. K. MORSE
- SOLA
- VALCO VALLEY TOOL AND DIE
- Drip Irrigation System Accessories
- Air Gun Accessories
- Nesting Bins
- Carbon Filters
- Pipe and Tube Clamps
- KEO Countersink Sets
- ANSELL 11-531 Hyflex Lightweight Cut Resistant Industrial Gloves
- LOUISVILLE AS2100 Series Aluminum Step Ladders
- ANVIL ASDAKCLAMP Series Dakota Rigid IPS Smart Clamps
- WOODFORD MFG. Stem Lock
- NORTH AMERICAN High Speed Steel Hand Tap, Uncoated/Bright Finish
- DAYTON Switch Assemblies
- APPROVED VENDOR Notched Iron Structural Washers
- MUELLER STEAM 864M Carbon Steel Y Strainers