571 Series Absolute Digimatic Depth Gages
MITUTOYO
| Range | Resolution | Accuracy | Number Of Measuring Rods | Operation Type | Depth Gauge Type | Base Length | Base Style | Price |
|---|---|---|---|---|---|---|---|---|
| 0" to 6" | 0.0005" | -0.001" to +0.001" | 0 | Digital | Blade Style | 3 15/16" | Full | $694.90 |
| 0" to 8" | 0.0005", 0.01 mm | -0.001" to +0.001" | 0 | Digital | Blade Style | 3 15/16" | Full | $822.90 |
| 0" to 12" | 0.0005" | -0.0015" to +0.0015" | 1 | Digital | Blade Style | 3 15/16" | Full | $929.34 |
Explore More
- ACORN
- CONTINENTAL INDUSTRIES
- KEYSHAFT
- PROPPER
- BRENNAN INDUSTRIES
- DESTACO 2002 Series Vertical Hold Down Clamps, U-Bar
- GRAPHIC CONTROLS Chart Recorder Pens
- LOC-LINE Acid Resistant Elbows
- MUELLER STEAM 166 Ductile Iron Simplex Basket Strainers
- RUD CHAIN LRBS-FIX/LRBK-FIX Rings
- NORTON Standard Duty Hydraulic Cam Action Door Closer
- NIBCO S45CE-E Series Ball Valves, Socket, Compact Economy, PVC Schedule 80, EPDM
- NIBCO T-133 Series Gate Valves, Bronze, Non-rising Stem, Threaded
- CHICAGO FAUCETS Sensor Faucets
Ask ChatMRO