StorAll Series Drawer Units, 9 Inch Tall
JOBOX
| Number Of Shelves | Number Of Dividers | Material | Height | Depth | Capacity | Number Of Drawers | Color | Price |
|---|---|---|---|---|---|---|---|---|
| 1 | 7 | Steel | 9" | 48" | 1000 lbs. | 1 | White | $1,491.67 |
| 2 | 13 | Steel | 9" | 48" | 1000 lbs. | 1 | White | $1,903.65 |
| 3 | 19 | Steel | 9" | 48" | 1000 lbs. | 1 | White | $2,493.56 |
| 4 | 24 | Steel | 9" | 48" | 1000 lbs. | 1 | White | $3,100.38 |
Explore More
- CLASSIC BASEBOARDS
- EDSAL
- KEYSHAFT
- SPEARS VALVES
- BRAH ELECTRIC
- LOC-LINE Side Flow Nozzle
- ANSELL Class 0 Electrical Gloves, 11 Inch, Black
- COTTERMAN M Series Steel Modular Fixed Ladders
- MARTIN SPROCKET Single Thread Worms, 12 Pitch
- EATON CV Series Molded Case Circuit Breakers
- SAFETYPOSTER Housekeeping Posters
- BLACK & DECKER Nuts