Complete Working Gages, UNC, 3B
HELICOIL
| Overall Length | Thread Type | Type | Material | Price |
|---|---|---|---|---|
| 3 1/2" | Coarse | 3B | Steel | $1,054.54 |
| 3 1/2" | Coarse | 3B | Steel | $925.33 |
| 4" | Coarse | 3B | Steel | $867.55 |
| 4" | Coarse | 3B | Steel | $969.42 |
| 4" | Coarse | 3B | Steel | $848.17 |
| 4" | Coarse | 3B | Steel | $830.10 |
| 4" | Coarse | 3B | Steel | $1,132.18 |
| 4" | Coarse | 3B | Steel | $793.00 |
| 4" | Coarse | 3B | Steel | $988.95 |
| 4 1/2" | Coarse | 3B | Steel | $1,064.15 |
| - | Coarse | - | - | RFQ |
| - | Coarse | 3B | - | RFQ |
| - | Coarse | 3B | - | RFQ |
| - | Coarse | 3B | - | RFQ |
Explore More
- KEYSHAFT
- MILLER ELECTRIC
- IFM
- VOLKEL
- SATCO
- FALLTECH Hot Work Full Body Harnesses, With Pad
- CONDOR Goatskin Leather Tan Driver Gloves
- RINGERS GLOVES Extrication Increased Visibility Impact Gloves
- DESTACO 344 Series Pull Action Latch Clamps
- RUD CHAIN Socket Wrenches
- MERSEN FERRAZ Fuse Reducer
- SPEARS VALVES PVC Van Stone Style Flange Replacement Split Rings
- EARNEST 5/8"-18 Fine Black Oxide Grade 8 Steel Hex Head Cap Screws
- ENERPAC Double Acting Hydraulic Cylinders