1/2 Inch Drive 6 Point Standard Impact SAE Sockets
(19 Products)
GEARWRENCH
| Type | Size | Finish | Drive Size | Material | No. Of Points | Style | Wrench Depth | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Socket | 11/16" | Black Oxide | - | Chrome Molybdenum | - | - | 0.472" | $9.53 | ||
Standr ImpactSocket, 1/2 Inch Drive, 6pt, 11/16 Inch Socket SizeModel No. 84505N SKU CP6JNM Cross Ref. 41XX26 |
||||||||||
| Standard | 3/8" | - | - | - | 6 | Impact Socket | - | $4.67 | ||
|
|
||||||||||
| Standard | 7/16" | - | 1/2" | - | 6 | - | - | $9.79 | ||
1/2 Inch Drive 6 Point Standard Impact SAE Socket 7/16 InchModel No. 84501N SKU CW6ZXG Cross Ref. 41XX22 |
||||||||||
| Standard | - | Black Oxide | - | - | 6 | Impact Socket | - | $4.75 | ||
|
|
||||||||||
| Standard | 9/16" | - | - | - | 6 | Impact Socket | - | $4.81 | ||
|
|
||||||||||
| Standard | 5/8" | - | - | - | 6 | Impact Socket | - | $4.83 | ||
|
|
||||||||||
| Standard | 3/4" | - | - | - | 6 | Impact Socket | - | $5.43 | ||
|
|
||||||||||
| Standard | 13/16" | - | - | - | 6 | Impact Socket | - | $5.96 | ||
|
|
||||||||||
| Standard | - | Black Oxide | 1/2" | - | 6 | Impact Socket | - | $6.55 | ||
|
|
||||||||||
| Standard | 15/16" | - | - | - | 6 | Impact Socket | - | $7.11 | ||
|
|
||||||||||
| Standard | 1" | - | - | - | 6 | Impact Socket | - | $7.96 | ||
|
|
||||||||||
| Standard | 1 1/16" | - | - | - | 6 | Impact Socket | - | $8.68 | ||
|
|
||||||||||
| Standard | - | Black Oxide | 1/2" | - | 6 | Impact Socket | - | $9.43 | ||
|
|
||||||||||
| Standard | - | Black Oxide | 1/2" | - | 6 | Impact Socket | - | $10.45 | ||
|
|
||||||||||
| Standard | 1 1/4" | - | - | - | 6 | Impact Socket | - | $10.26 | ||
|
|
||||||||||
| Standard | 1 5/16" | - | - | - | 6 | Impact Socket | - | $11.70 | ||
|
|
||||||||||
| Standard | 1 3/8" | - | - | - | 6 | Impact Socket | - | $13.28 | ||
|
|
||||||||||
| Standard | 1 7/16" | - | - | - | 6 | Impact Socket | - | $13.73 | ||
|
|
||||||||||
| Standard | 1 1/2" | - | - | - | 6 | Impact Socket | - | $14.55 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- FRANKLIN
- JOBOX
- KEYSHAFT
- DOMINION FAUCETS
- MRC
- Stud and Keyway Punches
- Wire Marking Labels
- Instrument Carts
- Pneumatic Grippers
- Calibration Solutions
- HELICOIL Spiral Point Plug Taps, UNF, 2B
- ANSELL 11-800 Hyflex Nitrile Foam Coated Industrial Gloves
- ANSELL 47-402 Activarmr Comfortable Oil Repellent Gloves For Medium Duty Tasks
- KEO Woodruff Keyseat Cutters, Shank Type, Cobalt
- ANVIL C110 Series Cable Loops
- APOLLO VALVES 88A-200 Series Flanged Full Port Ball Valves
- ZSI-FOSTER Twin Series Beta Smoothie Clamps
- LEGRIS 3604 Series Union Tees
- JOMAR VALVE High Performance Butterfly Valves, Stainless Steel Body, ANSI Class 150, RPTFE Seat, Gear Operator
- 3M High Strength Large Hole Repair Kits