Swivel Foot Spindle
DESTACO

Cap Width Thread Size Holding Capacity Tip Capacity Finish Material Price
11/25" 1/4"-20 - - - - - $11.75
1/2" 5/16"-18 - - - - - $10.61
14/25" 3/8"-16 - - - - - $12.29
14/25" 3/8"-16 - - - - - $12.07
0.67" M10 - - - - - $11.69
3/4" 1/2"-13 - - - - - $19.41
2" 3/8"-16 750 lbs. Flat Neoprene 750 lbs. Zinc Plated Neoprene $32.81

Description

Destaco swivel foot spindles are used in straight-line action clamps and consist of an internal compression spring to adjust thickness according to the material. They are available in different thread sizes, heights and swivel angles.

Features

  • They feature a neoprene construction, providing durability and resistance to wear and tear.
  • They offer an included jam nut, facilitating secure fastening and adjustments for precise levelling and support.

Frequently Asked Questions

How do I adjust the swivel foot spindle to provide precise levelling for a workpiece?

  • Follow the adjustment instructions provided by the manufacturer to achieve accurate levelling and support for the workpiece. This may involve adjusting the swivel foot or other adjustable features.
What are the factors to consider while installing Destaco swivel foot spindles?

  • Ensure proper alignment and secure installation to provide stable support for workpieces. Follow the installation manual provided by the brand for specific requirements and torque specifications.
What is the operating temperature range of these Destaco swivel foot spindles?

  • These spindles can operate at temperatures ranging from -20 to 100 degrees C.
Is regular maintenance required for these Destaco swivel foot spindles?

  • Regularly inspect the spindle for signs of wear, lubricate moving parts as the manufacturer recommends and tighten any loose connections. Follow the maintenance guidelines provided.