| Arm Length | Clamp Arm Length | Overall Height | Compatible With Manufacturer Model Number | Overall Width | Tapered End Height | Mounting Hole Center To Center Distance | Port Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 2.05" | 2.05" | - | 89B20, 89E20, 89R20 | - | - | - | M6 | $90.70 | ||
Standard Pneumatic Swing Clamp Arm, 2.05 Inch Arm LengthModel No. 8JG-215-1 SKU AC8PKC Cross Ref. 3CXN4 |
||||||||||
| 3.15" | 3.15" | 1 3/16" | 89B50-025-2, 89E50-025-2, 89R50-025-2 | 1 3/16" | 0.57" | 3.15" | M8 | $133.20 | ||
Standard Pneumatic Swing Clamp Arm, 80 mm Length, AluminiumModel No. 8JG-219-1 SKU AC8PKF Cross Ref. 3CXN7 |
||||||||||
| 3.54" | - | 1 3/8" | 89B63-008-2, 89E63-008-2, 89R63-025-2 | 1 3/8" | 0.67" | 3.54" | - | $139.51 | ||
Pneumatic Swing Clamp Arm, 3.54 Inch Length, M10 Thread SizeModel No. 8JG-220-1 SKU AC8PKG Cross Ref. 3CXN8 |
||||||||||
| 2 9/25" | 2 9/25" | 25/32" | 89B32-010-2, 89E32-010-2, 89R32-010-2 | 25/32" | 0.33" | 2.36" | M6 | $99.33 | ||
Standard Pneumatic Swing Clamp Arm, 2.36 Inch Arm LengthModel No. 8JG-217-1 SKU AC8PKD Cross Ref. 3CXN5 |
||||||||||
| 2 19/25" | 2 19/25" | 31/32" | 89B40-010-2, 89E40-010-2, 89R40-010-2, 89R40-025-2 | 31/32" | 0.55" | 2.76" | - | $106.70 | ||
Standard Pneumatic Swing Clamp Arm, 2.76 Inch Arm LengthModel No. 8JG-218-1 SKU AC8PKE Cross Ref. 3CXN6 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Destaco 89R Series pneumatic swing clamp arms have a lightweight aluminium construction. These 360-degree rotatable arms are used with the 89R Series Destaco swing clamps and can operate at temperatures ranging from of -14 degrees Fahrenheit to 195 degrees Fahrenheit.
Explore More
- KEYSHAFT
- KRUEGER
- KWIKSET
- AIR CYCLE
- SAFE T SEAL
- Bulk Storage Racks
- Vehicle Lift Systems
- Mallets Dead Blow Hammers
- Guard Rails
- Outdoor LED Message Displays
- DWYER INSTRUMENTS 651 Series Temperature Transmitters
- CONDOR Cowhide Leather Blue/Gray Palm Gloves
- MCR SAFETY Ninja Therma Force Insulated Cut Resistant Work Gloves
- JOHN GUEST Stem Reducers, Acetal Gray
- GLOBE SCIENTIFIC Label Sheets, Cryo, 43 x 19 mm Size
- BATTALION Badge Lanyard
- APPROVED VENDOR 1/4"-28 Fine Hex Head Cap Screws
- WATTS RK-800 Series Backflow Preventer Repair Kit
- PARKER Seal-Lok WJLO-WLNL Tees
- 3M 211K Utility Cloth Sheets