827 Series Pneumatic Toggle Clamps
DESTACO
| Clamp Arm Style | Mounting Orientation | Cylinder Bore | Clamp Bar Opening | Duty Cycle | Open Height | Price |
|---|---|---|---|---|---|---|
| Solid Bar | Horizontal | 1.57" | 88° | Fair/Medium | - | $366.69 |
| U Bar | Horizontal | 1.57" | 88° | Fair/Medium | - | $333.20 |
| Solid Bar | Vertical | 1.57" | 88° | Fair/Medium | 9 1/25" | $506.38 |
| U Bar | Vertical | 1.57" | 88° | Fair/Medium | 9 1/25" | RFQ |
Explore More
- KEYSHAFT
- RENEWABLE LUBRICANTS
- NORDYNE
- VITEK
- NEWPORT BRASS
- DESTACO 237 Series Horizontal Hold Down Clamps
- MECHANIX TAA The Original Covert Tactical Gloves
- JOHN GUEST Fixed Elbows, NPTF Thread, Acetal Gray
- TYGON B-44-4X Tubings
- ANVIL AS200 Series Welded Channels
- SOLA/HEVI-DUTY 24VDC, DC Power Supply
- PARKER 45 Degree Male Elbow
- MILWAUKEE Rebar Cutting Drill Bits