817 Series Pneumatic Toggle Clamps
(4 Products)
DESTACO
| Holding Capacity | Clamp Arm Length | Port Size | Overall Height | Arm Length | Clamp Arm Style | Clamp Bar Opening | Mounting Orientation | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 375 lbs. | 2.37" | 1/8"-25 | - | - | U Bar | 95° | Vertical | $374.29 | ||
|
|
||||||||||
| 375 lbs. | 2.37" | 1/8" | - | - | U Bar | 95° | Vertical | RFQ | ||
Pneumatic Hold Down Clamp, Arm Length 2.37 Inch, Holding Capacity 375 Lbs.Model No. 817-U SKU AJ8BLP |
||||||||||
| 450 lbs. | 3 1/25" | 1/8" | 7.51" | 3.04" | U Bar | 95° | Vertical | $356.43 | ||
Pneumatic Hold Down Toggle Clamp, 450 lb Holding CapacityModel No. 817-SE SKU AJ8BFB Cross Ref. 28RW59 |
||||||||||
| 450 lbs. | 3 1/25" | 1/8" | - | - | U Bar | 95° | Vertical | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HOWARD LEIGHT
- KEYSHAFT
- PORT-A-COOL
- PURELL
- SECPRO
- Plastic Shovels
- Lockout Tagout Training
- Drain Cocks
- Rubber Edging
- Fiberglass Rod Stock
- AKRO-MILS 30110 Shelf Bins
- MCR SAFETY Select Shoulder Split Leather Palm Work Gloves
- DICKSON 4 Inch Temperature Chart Recorders
- TEMPCO CRA Series Linear Housings / E-Mitters
- ANVIL AS6024 Series Hex Head Cap Screws, Electro-Galvanized
- DYNALON High Density Polyethylene Bottle
- DIXON In-Line Sight Glass Replacement Glass
- SPEARS VALVES CPVC Schedule 80 Fitting 45 Deg. Elbows, Socket x Socket
- INSIZE Bases
- MIDWEST Sleeve Anchors, Zinc Plated Steel