807 Series Pneumatic Toggle Clamps
DESTACO
| Clamp Arm Style | Port | Cylinder Bore | Arm Height | Arm Length | Duty Cycle | Clamp Bar Opening | Mounting Orientation | Price |
|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | RFQ |
| - | - | - | - | - | - | - | - | RFQ |
| - | - | - | - | - | - | - | - | $271.86 |
| Solid Bar | Standard Type | 1.26" | - | - | Fair/Medium | 103° | Horizontal | RFQ |
| Solid Bar | G Type | 1.26" | - | - | Fair/Medium | 103° | Horizontal | $204.42 |
| U Bar | G Type | 1.26" | - | - | Fair/Medium | 103° | Horizontal | $310.30 |
| U Bar | Standard | 1.26" | 1.38" | 2.51" | Fair/Medium | - | - | $262.76 |
Description
Destaco 807 Series pneumatic toggle clamps are ideal for quick clamping in the automotive and food & packaging industries. They employ air actuated cylinders for applying clamping pressure & holding workpieces in place. These portable pneumatic clamps allow economical use on short run jobs with temporary fixturing. These pneumatic toggle clamps are actuated by double acting pneumatic cylinders with maximum clamping pressure of 145 psig. These Destaco pneumatic clamps are equipped with a non pivoting cylinder that can easily be hard piped into fixtures, and are integrated with a magnetic piston ring for accurate position sensing. These units are completely self contained & require only a pressure source for safety. They also feature an enclosed design for spot & MIG welding in dirty working environments. Destaco 807 Series pneumatic hold down clamps are sensor ready for both round and T slot style sensors, and feature in built flow restriction to eliminate the need for external flow controls. They come integrated with a bolt retainer for handling loads up to 500 lb, and can be operated at temperatures ranging from -14 to 194 degrees F.
We also offer Destaco 850 Series pneumatic clampswith load capacities up to 16000 lb.
If you want to order high temperature variants of similar clamps, simply add -HT to the modelnumber. (example: 807-U-HT).
Uses & Applications
Destaco 807 Series pull action latch clamps are used in the automation, aerospace, food & packaging, and automotive industries for fixturing, testing and light-duty welding.
Features
- Destaco 807 Series pull action latch clamps are sensor ready for round or T slot style cylinders, to provide low-profile mounting and easy fitting.
- These 807 Series pull action latch clamps feature Toggle Lock Plus safety feature to keep the clamps mechanically locked, even under total loss of air pressure.
- These pull action latch clamps are equipped with in-built flow control to eliminate external flow controls.
- Destaco 807 Series pull action latch clamps are integrated with a magnetic piston ring for position sensing.
- These 807 Series pull action latch clamps can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit.
- Destaco 807 Series pull action latch clamps are capable of handling loads up to 500 lb.
Standards & Approvals
- Destaco 807 Series vertical hold down clamps are ISO 9001:2015 and ISO 14001:2015 certified to deliver high quality clamping services.
Frequently Asked Questions
- The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.
- A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
- The clamp's holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.
- There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
- Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
- Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
- Destaco pneumatic clamps are available in steel and aluminium variants.
Explore More
- ADAMS RITE
- COLSON
- EREM
- KEYSHAFT
- SAF-HOLLAND
- DESTACO 8021, 8071 Series Pneumatic Toggle Clamps
- ADB HOIST RINGS MFG. Shackle Hoist Rings
- JOHN GUEST Male Connectors, BSPT Thread, Acetal Gray
- ANVIL AF035 Series Model K Lateral Sway Brace, Plain
- BRADY Chemical Label, Diesel Fuel Oil
- AQUASOL WELDING Aluminium Tape
- MARTIN SPROCKET QD Bushed Type Idler Bushings
- WILTON TOOLS Work Positioners
- NIBCO 718-3 Series Flush Bushings, Ftg x F, Cast