8021, 8071 Series Pneumatic Toggle Clamps
DESTACO
| Cylinder Bore | Arm Height | Arm Length | Exerting Force | Open Height | Overall Height | Overall Length | Clamp Arm Style | Price |
|---|---|---|---|---|---|---|---|---|
| 1.26" | - | - | 169 lbs. | 4 11/25" | - | - | U Bar | $393.88 |
| 1.26" | 0.56" | 2.25" | 169 lbs. | - | 1 22/25" | 9.86" | U Bar | $845.46 |
| 1.57" | - | - | 496 lbs. | 5 3/25" | - | - | U Bar | $407.67 |
| 1.57" | 1.65" | 2.72" | 496 lbs. | - | 2 3/25" | 10.74" | U Bar | $854.31 |
Description
Destaco 8021 & 8071 Series pneumatic toggle clamps are ideal for quick clamping applications in the automotive and food & packaging industries. These pneumatic clamps are equipped with an air actuated cylinder with an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. These pneumatic clamps have over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. Destaco 8021 & 8071 Series pneumatic toggle clamps are completely self contained & require just a single pressure source. These clamp units are sensor ready for both round and T slot style sensors, and feature an in built flow restriction system. This eliminates the need for external flow controls, thus ensuring smooth clamping. They feature an enclosed design for MIG & spot welding in dirty environments. These pneumatic toggle clamps have a non pivoting cylinder that can easily be hard-piped into fixtures. These toggle clamps are actuated by double acting pneumatic cylinders delivering a maximum clamping pressure of 145 psig, and are integrated with hardened bushings & pins at all pivot points for long service life. These clamps are capable of withstanding loads up to 450 lb and come integrated with U bar clamping arms for keeping workpieces safely in place. Destaco 8021 & 8071 Series pneumatic toggle clamps feature a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. Destaco 8021 & 8071 Series pneumatic toggle clamps can be operated at temperatures ranging between -14 & 194 degrees F.
Uses & Applications
Destaco 8021 & 8071 Series pneumatic toggle clamps are ideal for applications such as welding, grinding, assembling and light machining in the automotive and food & packaging industries.
Features
- Destaco 8021 & 8071 Series pneumatic toggle clamps come with dual mounting surfaces that offer maximum flexibility.
- These pneumatic clamps are sensor ready to accommodate T slot or round sensors.
- They have a built in flow restriction system that eliminates the need for external flow controls.
- Destaco 8021 & 8071 Series pneumatic toggle clamps have magnetic piston rings that allow precise position sensing.
- These units are self contained & require only a pressure source for safety.
- These pneumatic toggle clamps feature a large opening angle that ensures easy component removal.
Standards & Approvals
- Destaco 8021 & 8071 Series pull action latch clamps meet international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and efficient performance of the clamps.
Frequently Asked Questions
- Pneumatic toggle clamps feature the same basic design and operation as manual hold-down or straight-line toggle clamps, but are operated pneumatically. They are completely self-contained and require only a pressure source hook-up.
- These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
- A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
- The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
- There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
- Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
- Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Explore More
- COX
- DYNA-LIFT
- KEYSHAFT
- OIL EATER
- DORMER
- Sanding Belts
- Boltless Shelving Accessories
- pH Meters
- Truck Box and Jobsite Box Accessories
- Lampholders
- ANSELL 11-100 Hyflex Lightweight Industrial Gloves
- RUD CHAIN WBPG Hoist Rings On Plate For Bolting
- YELLOW JACKET PLUS II Hoses With Compact Ball Valve End, Pack of 3
- MUELLER STEAM 782CS-N Y Strainers
- ANVIL AS1200 Series O.D. Tubing Clamps, 304 Stainless Steel
- OSG High Speed Steel-E Spiral Flute Tap, V Coating Finish
- APOLLO VALVES 87A-200 Series Flanged Full Port Ball Valves
- BALDOR MOTOR Grain Dryer/ Centrifugal Fan Farm Duty Motors, Three Phase, Totally Enclosed Cooled
- SLIDE SLEDGE Multihead Slide Hammers
- ATLAS COPCO LZL25 Series Vane Air Motors