| Plunger Thread Size | Toggle Lock Plus | Holding Capacity | Plunger Height | Material | Mounting Base | Plunger | Overall Length | Price |
|---|---|---|---|---|---|---|---|---|
| 1/2"-13 | No | 7500 lbs. | 1 1/4" | Steel | Flange | Round | 12.65" | $268.21 |
| 1/2"-13 | Yes | 7500 lbs. | 1 1/4" | Steel | Flange | Round | 12.65" | $402.95 |
| M12 | No | 7500 lbs. | 1 1/4" | Steel | Flange | Round | 12.65" | $221.43 |
| M12 | Yes | 7500 lbs. | 1 1/4" | Steel | Flange | Round | 12.65" | $247.22 |
Description
Destaco 640 Series straight line action toggle clamps have a carbon steel body and are ideal for heavy-duty push / pull clamping. These Destaco straight line action clamps have the longest stroke of all straight line action toggle clamps and come with a flanged base and a straight handle.
Explore More
- BEECH DESIGN & MANUFACTURING
- KEYSHAFT
- KUSHLAN PRODUCTS
- SCHUMACHER ELECTRIC
- FIRE RESEARCH FRC
- PLAST-O-MATIC VB Series Compact And Self Closing Vacuum Breakers
- RUD CHAIN VRS Starpoint Eye Bolts, Metric Thread With Maximum Length
- CHICAGO PNEUMATIC CP3850 Series Angle Wheel Grinders
- BURNDY GB Type Mechanical Grounding Connectors
- ERICO Tvss Compact
- GRAINGER Blue Ruspert Steel Hex Slotted Concrete Anchor Screws
- SPEC Metric Compression Springs, Stainless Steel, 29 mm Outside Dia.
- NIBCO S-311-Y Series Angle Valves, Bronze, Class 125, Solder
Ask ChatMRO