| Plunger Thread Size | Toggle Lock Plus | Overall Length | Handle Style | Base Length | Type | Base Mounting Centers | Holding Capacity | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| M10 | Yes | 7.06" | Thumb | 2 1/4" | - | - | 2500 lbs. | $218.57 | ||
|
|
||||||||||
| M10 | No | 7.06" | Straight | 5.03" | - | - | 2500 lbs. | $114.28 | ||
|
|
||||||||||
| 3/8"-16 | No | 7.63" | - | - | Straight Line Action | 1.38" x 1.63" | 2500 lbs. | $94.53 | ||
|
|
||||||||||
| 3/8"-16 | Yes | 7.06" | - | - | Release, Straight Line Action | 1.63" x 3" | 2500 lbs. | $200.38 | ||
Straight Line Action Clamp, 2500 lb Capacity, 630 SeriesModel No. 630-R SKU AC8PLT Cross Ref. 3CXU5 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Destaco 630 Series straight line action clamp is used in various push / pull clamping operations. Its ergonomic design allows the handle to rotate and fall below the mounting surface to lock in retracted position. It is available in different lengths and heights.
Explore More
- ASCO VALVES
- KEYSHAFT
- NU-CALGON
- TEMPCO
- RADIANS
- Scoop Shovels
- Gate Hardware
- Flexible Ducts
- Forklift Booms
- Safety Storage Buildings
- ADB HOIST RINGS MFG. Bolt Type Anchor Shackles
- FABENCO G Series Universal Hinge Mount Safety Gates
- ANSELL 29-865 Alphatec Medium Duty Unsupported Neoprene Gloves
- VIBCO B Hydraulic Turbine Vibrators
- ANVIL AS1200 Series O.D. Tubing Clamps, 304 Stainless Steel
- SK PROFESSIONAL TOOLS Long Socket Bit Set
- FANTECH 1WMC Series Wall Mount Cabinet Exhaust Fans
- IFM Rectangular Photoelectric Sensors
- ANVIL AS200STS Series Welded Channels
- MERIT BRASS 4008 304 Stainless Steel Welded Nipples, Schedule 40