602 Series Straight Line Action Clamps
(4 Products)
DESTACO
| Plunger Height | Plunger Thread Size | Material | Overall Length | Handle | Holding Capacity | Mounting Base | Plunger | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.37" | 1/4"-20 | Steel | 2.43" | Straight | 200 lbs. | Flange | Round | $29.99 | ||
|
|
||||||||||
| 0.37" | 1/4"-20 | Stainless Steel | 4.1" | Straight | 200 lbs. | Flange | Round | $96.80 | ||
Straight Line Action Clamp, Stainless Steel, Flanged BaseModel No. 602-SS SKU AC8PLM Cross Ref. 3CXT9 |
||||||||||
| 0.37" | M6 | Steel | 3.08" | Routable | 200 lbs. | Flange | Round | $40.34 | ||
|
|
||||||||||
| 0.47" | #8-32 | Stainless Steel | 2.62" | - | 200 lbs. | Flange | Round | $56.10 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LITTLE GIANT
- LLAMBRICH USA
- SAFETY SPEED
- BUCHER HYDRAULICS
- Scoop Shovels
- Record Archive Storage
- Water Gauges
- Busplug Hooksticks and Accessories
- AKRO-MILS 30150 Shelf Bins
- MEMPHIS GLOVE Big Jake Premium A+ Side Leather Palm Work Gloves
- MILLER BY HONEYWELL Single D-Ring Body Belts, With Pad
- TEMPCO EHR Series Silicone Rubber Enclosure Heaters
- KEO Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle
- YANKEE 333 Series, Straight Flute Reamer
- VERMONT AMERICAN High Carbon Steel Metric Taps
- T&S Pot Filler
- APPROVED VENDOR Phillips Zinc Plated Steel Fillister Machine Screws
- MITUTOYO 148 Series Ultra Small Micrometer Heads, 5 mm And 6.5 mm Range