6001 Series Straight Line Action Clamps
(4 Products)
DESTACO
| Plunger Thread Size | Material | Holding Capacity | Plunger Height | Mounting Base | Plunger | Toggle Lock Plus | Overall Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| M4 | Steel | 150 lbs. | 1/2" | Flange | Round | No | 2.63" | $32.44 | ||
Straight Line Action Clamp, M4 Plunger Thread, Steel, 150 lbModel No. 6001-M SKU AJ8BLF Cross Ref. 28RV65 |
||||||||||
| M4 | Stainless Steel | 150 lbs. | 1/2" | Flange | Round | No | 2.63" | $60.75 | ||
Straight Line Action Clamp, M4 Plunger Thread, 150 lbModel No. 6001-MSS SKU AJ8BLG Cross Ref. 28RV66 |
||||||||||
| #8-32 | Stainless Steel | 150 lbs. | 1/2" | Flange | Round | No | 2.63" | $62.27 | ||
Straight Line Plunger Clamp, 0.63 Inch Plunger TravelModel No. 6001-SS SKU AJ8AXJ Cross Ref. 818D40 |
||||||||||
| #8-32 | Steel | 150 lbs. | 1/2" | Flange | Round | No | 2.63" | $36.20 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
These Destaco 6001 Series straight line action clamps are ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. They are used for applying clamping force to secure workpieces in limited space and are designed for applications requiring repetitive movements & clamp opening / closing such as fixturing & testing, assembling, gluing, soldering, CNC machining and plastic injection molding. These clamps are made of steel / stainless steel to resist corrosion and have robust construction for durability. Destaco 6001 Series employ clamping force from the side rather than the top to secure workpieces in applications having limited space and their mounting pattern accessories can be flipped with the brand's 601 Series. They have a flanged base with threaded holes for easy installation and come integrated with a lever handle that engages the round plunger to press against a workpiece & hold it in place. The ergonomic handle is slanted forward to provide adequate grip as well as ensure over center locking in both retracted and extended position. These Destaco 6001 Series straight line action clamps are capable of holding 50% more loads than the brand's 601 Series of up to 150 lb and come configured with a flanged base having threaded holes to allow easy and secure mounting of the units to a worktable or flat surface. They accommodate Destaco hex head stainless steel spindles for maximum holding force and to deliver high performance workholding, automation and containment solutions.
Uses & Applications
These Destaco 6001 Series straight line action clamps offer a broad combination of features, making them adaptable to applications such as fixturing & testing, assembling, gluing, soldering, CNC machining and plastic injection molding in the aerospace, automotive and food & packaging industries.
Features
- These Destaco 6001 Series straight line action clamps having steel / stainless steel construction for structural rigidity & corrosion resistance.
- They come integrated with a lever handle that engages the round plunger to press against a workpiece & hold it in place.
- These straight line action clamps feature a flanged base having threaded holes for easy installation.
- The equipped ergonomic handle is slanted forward to provide adequate grip as well as for ensuring over center locking in both retracted and extended position.
- Destaco 6001 Series straight line action clamps are capable of withstanding loads up to 100 lb.
Standards
- These Destaco 6001 Series straight line action clamps are ISO 9001:2015 and ISO 14001:2015 certified.
Accessories
- Destaco 105203, 205208-M, 205943 & 205943-M: These spindles provide high performance workholding, automation and containment solutions as well as maximum clamping force during the fixturing & testing, assembling, gluing, soldering, CNC machining and plastic injection molding applications.
Installation
These Destaco 6001 Series straight line action clamps come with a flanged base with threaded holes for quick & secure surface mounting.
Frequently Asked Questions
- Yes, Destaco straight line action clamps are also available in variants featuring the Toggle Lock Plus safety mechanism. You can check out Destaco 6015 Series straight line action clamps on Raptor Supplies.
- A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.
- A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
- The clamp's holding capacity or holding force represents the capability of a clamp for holding down any mechanical equipment or a sheet metal while assembling automotive parts or during any manufacturing process.
- There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
- In general, Destaco handle grips can be detached by sliding them off. However, some grips would have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.
- Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including; cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
- Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
- Destaco 6001 Series straight line action clamps can be used with the brand's 105203, 205208-M, 205943 and 205943-M spindles.
Explore More
- DREMEL
- KEYSHAFT
- BALDOR MOTOR
- ZIP UP
- IPG
- Document Displays
- Blade Disposals
- Confined Space Venturi Blowers
- Shutter Mounted Exhaust Fans
- Turntables
- OIL SAFE Rectangular Paper Content Labels
- ANSELL Class 00 Electrical Gloves, 11 Inch, Black
- LUMAPRO Miniature Incandescent Bulbs, B3 Lamp Shape
- MUELLER INDUSTRIES 581SS-N Y Strainers
- GLOBE SCIENTIFIC Wash Bottle, Wide Mouth, PP
- BRADY Vehicle Placard, Explosive 1.2D
- INTERMATIC H10 Series Surge Protective Devices, Type 2
- MORSE CUTTING TOOLS 1391 Series Aircraft Extension Drills, High Speed Steel
- ADAPT-ALL SS9240 Series Fitting Adapters, 316 Stainless Steel, Male JIC X Female BSPP Swivel