5905, 5910, 5915 Series Heavy Duty Vertical Hold Down Clamps
(5 Products)
DESTACO
| Max. Holding Capacity | Holding Capacity | Mounting Base | Overall Height | Height Under Arm | Clamp Bar Opening | Clamp Arm Length | Base Mounting Style | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 750 lbf. | 750 lbs. | Straight | 6 6/25" | 1.27" | 135° | 2.49" | Solid | $88.01 | ||
Vertical Hold Down Clamp, Straight Base, Solid Bar, 750 lbModel No. 5905-B SKU AJ8BAD Cross Ref. 21TF09 |
||||||||||
| 750 lbf. | 750 lbs. | Flange | 6.51" | 1.51" | 135° | 2.49" | Flange | $109.41 | ||
|
|
||||||||||
| 1600 lbf. | 1600 lbs. | Straight | 8 18/25" | 1 3/4" | 132° | 3 19/25" | Solid | $116.69 | ||
Vertical Handle Hold Down Clamp, 1600 lb Holding CapacityModel No. 5910-B SKU AJ8BFF Cross Ref. 21TF11 |
||||||||||
| 1600 lbf. | 1600 lbs. | Flange | 9 1/25" | 1.99" | 132° | 3 19/25" | Flange | $135.70 | ||
|
|
||||||||||
| 2750 lbf. | 2750 lbs. | Flange | 18.89" | 2.73" | 147° | 5" | Flange | $184.18 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- FASCO
- KEYSHAFT
- TEMPSET TECH
- PURELL
- URREA
- Horizontal Handle Toggle Clamps
- Time Delay Relays
- Tool Balancer
- Automatic Flush Valve Retrofit Kits
- AUTOQUIP Hydraulic Freight Lifts
- IRONCAT MIG Welding Gloves, Goatskin/Cowhide Leather
- MCR SAFETY PU Coated Cut Resistant Work Gloves
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb, Gray/Red
- ANVIL AS668 Series 6-Hole Three Angle Connectors
- AIR SYSTEMS INTERNATIONAL Air Lights
- HANDLE-IT Stretch Wrap Machines
- GRAINGER Spiral and Tube Brushes
- CHICAGO PROTECTIVE APPAREL Arc Flash Coat And Legging Kits