533, 535 Series Heavy Duty Vertical Hold Down Clamps
DESTACO
| Base Length | Base Width | Type | Handle | Clamp Bar Opening | Handle Style | Handle Opening | Clamp Arm Style | Price |
|---|---|---|---|---|---|---|---|---|
| 2 9/25" | - | Vertical | Vertical | 120° | Straight | 90° | Long Solid Bar | $225.71 |
| 2 9/25" | 1 3/4" | Vertical | Vertical | 120° | Straight | 90° | Long Solid Bar | $145.68 |
| 2.95" | - | Vertical | Vertical | 120° | Straight | 90° | Long Solid Bar | $167.70 |
| 2.95" | 2.13" | Vertical | Vertical | 120° | Straight | 90° | Long Solid Bar | $175.95 |
Explore More
- BERNZOMATIC
- KEYSHAFT
- WARN
- RAYOVAC
- SAFETYSTEPTD
- Supplied Air Pump Packages
- Tampers
- Valve Accessories
- Flux Dispensers
- Pipe and Tube Clamps
- ACCURIDE 2109 Series Light Duty Slides With Lever Disconnect
- ABUS 75 Series Brass Keyed Alike Padlocks
- PYRAMEX PMXTREME Half Frame Eyewears
- CHICAGO PNEUMATIC CP7763/CP7773 Series Impact Wrenches
- GLOBE SCIENTIFIC Jars, Wide Mouth, 58 mm Opening
- LITTLE GIANT Mesh Box Truck
- ARMORED TEXTILES Attack Line Fire Hose Feet
- SQUARE D Terminal Blocks
- SLOAN Soaps
- BALDWIN FILTERS Lube Oil Filter Elements