5310 Series Horizontal Hold Down Clamps
(4 Products)
DESTACO
| Mounting Base | Base Mounting Style | Height Under Clamp Arm | Height Under Arm | Included Locking Handle | Toggle Lock Plus | Holding Capacity | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Solid | Solid | 1.31" | 1" | No | No | 1300 lbs. | Steel | $125.48 | ||
Horizontal Hold Down Clamp, 3.63 Inch Arm Length, 1300 lbModel No. 5310-B SKU AG9QLV Cross Ref. 21TE96 |
||||||||||
| Flange | Flange | 1" | 1.31" | No | No | 1300 lbs. | Steel | $149.04 | ||
|
|
||||||||||
| Flange | Flange | 1" | 1.31" | Yes | Yes | 1300 lbs. | Steel | $219.30 | ||
|
|
||||||||||
| Solid | Solid | 1.31" | 1" | Yes | Yes | 1300 lbs. | Steel | $206.73 | ||
Horizontal Toggle Clamp, Steel, 1300 lb, Solid Mounting BaseModel No. 5310-BR SKU AJ8BAC Cross Ref. 21TE97 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LUMENITE CONTROL TECHNOLOGY INC.
- MAXPURE
- MOYNO
- MAXCORE
- Footwear Traction Devices
- Multi-Parameter Meters
- Solenoid Air Control Valves
- Sieve Shakers
- Gauge Guards
- CONDOR Powdered Finger Cots
- ANSELL 02-100 Alphatec Highly Chemical Resistant Gloves
- CONDOR High-Visibility Vest, Mesh Polyester, X Stripe Pattern, Single, Orange
- PROTO Impact Socket, 1 Inch, Metric, Alloy Steel
- JOHN GUEST Bulkhead Unions, Acetal Gray
- KERN AND SOHN Screw Clamps
- WRIGHT TOOL 1/2 Inch Drive 6 Point Black Industrial Finish Standard Sockets
- LEGRIS 3879 Series Elbows, Male, Metric Tube To Bspp
- ANVIL AS210KO Series Channel With Knock Outs
- HUBBELL - BRYANT Watertight Locking Plugs