5305 Series Horizontal Hold Down Clamps
DESTACO
| Height Under Clamp Arm | Mounting Base | Toggle Lock Plus | Overall Length | Material | Overall Height | Handle Style | Bar Width (in.) | Price |
|---|---|---|---|---|---|---|---|---|
| 0.81" | Flange | No | 8 9/25" | Steel | 1.51" | Straight | 0.51" | $97.95 |
| 0.81" | Flange | Yes | 8 9/25" | Steel | 1.51" | Straight | 0.51" | $152.48 |
| 0.81" | Solid | Yes | 8 9/25" | Steel | 1.51" | Straight | 0.51" | $168.41 |
| 1 3/25" | Solid | No | 8 9/25" | Steel | 1.51" | Straight | 0.51" | $88.61 |
Explore More
- AKG
- BELL ELECTRICAL SUPPLY
- KEYSHAFT
- KOHLER
- KTI
- Vehicle Back Up Alarms
- Heat Energy Recovery Ventilators
- Stainless Steel Butt Weld Pipe Fittings
- Thresholds
- Floor Coatings
- PS DOORS Safemezz Pallet Gates
- ACME ELECTRIC WI300 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- KEO NC Spotting Drills, 90 Degrees Point Angle
- MUELLER STEAM 781 Stainless Steel Y Strainers
- SPEARS VALVES PVC Class 200 IPS Fabricated Fitting 11-1/4 Deg. Elbows, Gasket x Spigot
- KERN AND SOHN ODC-83 Series Microscope Cameras
- IFM Photoelectric Sensor Reflectors
- 3M SecureFit X5000 Series Short Visors
- SPEC Standard Compression Springs, Stainless Steel, 1.016 Inch Outside Dia.