385-M Series Pull Action Latch Clamps
DESTACO
| Overall Length | Hook Adjustable Range | Mounting Base | Material | Toggle Lock Plus | Overall Height | Handle Style | Base Length | Price |
|---|---|---|---|---|---|---|---|---|
| 1.77" | 50 mm | Flange | Steel | No | 3.67" | Straight | 3 11/25" | $106.40 |
| 10.634" | 25 mm | Flange | Steel | No | 3.67" | Straight | 3 11/25" | $109.20 |
| 13.587" | 100 mm | Flange | Steel | No | 3.67" | Straight | 3 11/25" | $108.55 |
Explore More
- INDUSTRIAL SCIENTIFIC
- KEYSHAFT
- WAHL
- SAFETYPOSTER
- KM SYSTEMS
- CONDOR Chainmail Cut Resistant Gloves
- ANSELL 97-011 Activarmr Cold Weather Work Gloves
- KEO Woodruff Keyseat Cutters, Shank Type, Carbide
- ANDERSON METALS CORP. PRODUCTS Female Coupling Low Lead Brass
- MARCOM Regulatory Compliance Training
- LYNDEX-NIKKEN Face Mill Holders
- GROVE GEAR GR Series, BMQ-L Style, 860 Size, Ironman Worm Gear Reducers
- STARRETT 99080 Series Intenss PRO-DIE Bi-Metal Band Saw Blade
Ask ChatMRO