385-L Series Pull Action Latch Clamps
(4 Products)
DESTACO
| Hook Adjustable Range | Holding Capacity | Material | Mounting Base | Overall Height | Max. Holding Capacity | Base Length | Handle Style | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 25 mm | 7500 lbs. | Steel | Flange | 1 21/25" | - | 3 11/25" | Straight | $215.64 | ||
|
|
||||||||||
| 36.1 mm | 7500 lbs. | Steel | Flange | 1 21/25" | 7500 lbf. | 3 11/25" | Straight | $166.92 | ||
Pull Action Latch Clamp, Low Profile Handle, Steel, 7500 lbModel No. 385-L SKU AJ8BHL Cross Ref. 36C685 |
||||||||||
| 50 mm | 7500 lbs. | Steel | Flange | 1 21/25" | - | 3 11/25" | Straight | $217.92 | ||
|
|
||||||||||
| 100 mm | 7500 lbs. | Steel | Flange | 1 21/25" | - | 3 11/25" | Straight | $210.20 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MERCOID
- FLAME GARD
- GENSPEED
- ER WAGNER
- Dry Baths
- Engine Stands and Cranes
- Filter Regulator Lubricators (FRL)
- Short Shank Couplings
- Strainer
- ANSELL 70-225 Hyflex Reversible Cut Resistant Gloves
- CONDOR Coated Gloves, Smooth, Polyurethane, Palm Dipped, Black
- CONDOR Coated Gloves, Smooth, Polyurethane, Palm Dipped, White
- CONDOR Thecla Anti-Scratch Safety Glasses
- FACOM 287B Roller Type Stud Drivers
- APPROVED VENDOR Brass Inline Ball Valve, FNPT x FNPT
- NU-CALGON A/C Refrigeration System Flush Kits
- SPEARS VALVES Multi-Mount Actuator Mounting Platforms, TU 2000
- HUBBELL - BRYANT Toggle Switch Wall Plates