381-M Series Pull Action Latch Clamps
DESTACO
| Overall Length | Hook Adjustable Range | Mounting Base | Material | Toggle Lock Plus | Overall Height | Base Length | Base Width | Price |
|---|---|---|---|---|---|---|---|---|
| 14.437" | 25 mm | Flange | Steel | No | 2.9" | 2.13" | 3.38" | $73.97 |
| 15.421" | 50 mm | Flange | Steel | No | 2.9" | 2.13" | 3.38" | RFQ |
| 17.39" | 100 mm | Flange | Steel | No | 2.9" | 2.13" | 3.38" | $68.86 |
Explore More
- BESTCARE
- KEYSHAFT
- DROP N TELL
- TEXAS PNEUMATIC TOOLS
- SECURITECH
- VIEGA PROPRESS Bronze/Brass Straight Ball Valve, Press x Press
- CONDOR Leather Coated Cut Resistant Gloves, Cut Level A4
- LUMAPRO LED Rope Lights With Clear Jackets
- MUELLER STEAM 105MDT Silent Check Valves
- CHAINFLEX Tray Cable, 13 Max Amps
- TSUBAKI MZEU Series Torque Arms
- ZSI-FOSTER FF Plus Series Sockets
Ask ChatMRO