375 Series Pull Action Latch Clamps, Narrow Base
DESTACO
| Overall Length | Toggle Lock Plus | Hook Adjustable Range | Base Width | Arm Length | Mounting Base | Material | Overall Height | Price |
|---|---|---|---|---|---|---|---|---|
| 10.19" | Yes | 22.1 mm | 0.49" | - | Weld On | Steel | 4.19" | $131.39 |
| 10.19" | No | 22.1 mm | 1" | 2.72" | Weld On | Steel | 4.19" | $108.74 |
| 11.17" | No | 25 mm | 0.49" | - | Weld On | Steel | 4.19" | $105.09 |
| 12.158" | No | 50 mm | 0.49" | - | Weld On | Steel | 4.19" | $102.48 |
| 14.126" | No | 100 mm | 0.49" | - | Weld On | Steel | 4.19" | $109.65 |
Explore More
- BUNTING BEARINGS
- CONDOR
- HAILO
- KEYSHAFT
- MAXIM
- ULTEM PEI Sheet Stock
- CONDOR Cowhide Leather Green/Gray Palm Gloves
- CONDOR Electrical Gloves Protector White
- ANSELL 48-101 Hyflex Black Pu Coated Multi Purpose Gloves
- ANSELL 70-765 Activarmr Advanced Cut Resistant Safety Gloves
- ZSI-FOSTER Beta Standard, Stacking Bolts
- ML KISHIGO Hook And Loop Mesh Vests, 4 Pocket, Lime
- DWYER INSTRUMENTS Mounting Flanges
- BALDOR / DODGE Tigear-2 Standard Reducers With 3-Piece Coupled Input, Size 35