375-M Series Pull Action Latch Clamps
DESTACO
| Overall Length | Hook Adjustable Range | Mounting Base | Material | Toggle Lock Plus | Overall Height | Handle Style | Base Length | Price |
|---|---|---|---|---|---|---|---|---|
| 11.17" | 25 mm | Flange | Steel | No | 4.19" | Straight | 3 11/25" | $95.34 |
| 12.158" | 50 mm | Flange | Steel | No | 4.19" | Straight | 3 11/25" | $102.14 |
| 14.126" | 100 mm | Flange | Steel | No | 4.19" | Straight | 3 11/25" | $104.42 |
Explore More
- CARBONE LORRAINE
- JACOBS CHUCK
- KEYSHAFT
- PARLEC
- OILITE
- CONDOR Cowhide Leather Palm Gloves
- CONDOR High Visibility Polyester Class 2 Orange Vest
- MEMPHIS GLOVE Ninja Flex Work Gloves
- JOHN GUEST Stem Adapters, BSPT Thread, Acetal Gray
- ANVIL AS517 Series Stud Nuts With RS Spring
- TELEMECANIQUE SENSORS Rectangular Photoelectric Sensors
- BUSSMANN DFJ Series Bolted Tags High Speed Fuse Links
- STARRETT 94364 Series Meatkutter Frozen Bi-Metal Band Saw Blade
Ask ChatMRO