371-M Series Pull Action Latch Clamps
DESTACO
| Overall Length | Hook Adjustable Range | Mounting Base | Material | Toggle Lock Plus | Overall Height | Handle Style | Base Length | Price |
|---|---|---|---|---|---|---|---|---|
| 12.874" | 25 mm | Flange | Steel | No | 2.58" | Straight | 1.94" | $59.90 |
| 13.858" | 50 mm | Flange | Steel | No | 2.58" | Straight | 1.94" | $62.15 |
| 15.827" | 100 mm | Flange | Steel | No | 2.58" | Straight | 1.94" | $64.44 |
Explore More
- AMERI-VENT
- DURA-SHELF
- JJ KELLER
- KEYSHAFT
- DEUBLIN
- MEMPHIS GLOVE Leather Driver Work Gloves, Watch Your Hands Logo
- CONDOR Cowhide Leather Gray Driver Gloves
- ANVIL C151 Series Cable 90 Eyelets
- SPEARS VALVES Low Extractable Piping 90 Degree Sweep Elbows
- KERN AND SOHN UID-DM Series High Resolution Dual Range Pallet Scales
- STAFFORD MFG Solution Series, Hinge Type Pipe Mounting Collars
- WINTERS INSTRUMENTS Welding Regulator Pressure Gauges
Ask ChatMRO