351 Series Pull Action Latch Clamps, Narrow Base
DESTACO
| Overall Length | Material | Overall Height | Hook Adjustable Range | Base Width | Body Material | Arm Length | Mounting Base | Price |
|---|---|---|---|---|---|---|---|---|
| 8.82" | Stainless Steel | 1.83" | 12.4 mm | 14/25" | Stainless Steel | 1.63" | Narrow Flange | $61.57 |
| 8.82" | Steel | 1.83" | 12.4 mm | 14/25" | Steel | 1.63" | Narrow Flange | $23.74 |
| 9 4/5" | Steel | 1.94" | 25 mm | 0.87" | - | - | Narrow Flange | $43.64 |
| 10.78" | Steel | 1.94" | 50 mm | 0.87" | - | - | Narrow Flange | $42.30 |
| 12 3/4" | Steel | 1.94" | 100 mm | 0.87" | - | - | Narrow Flange | $42.53 |
Explore More
- KEYSHAFT
- NICHOLSON
- SE-KURE
- ARCHON INDUSTRIES
- LITTELFUSE
- TIG Welders
- Ratcheting Wrenches
- Inverter Accessories
- Threaded Body Cylinders
- Bunsen Burners
- HELICOIL Complete Reference Gages, UNF, 2B
- DESTACO 375-M Series Pull Action Latch Clamps
- PROTO Impact Socket, 6 Point, 3/8 Inch Drive, Imperial, Heat-Treated Alloy Steel
- GLOBE SCIENTIFIC Plug Stoppers, For 12 mm Tubes
- MASTER APPLIANCE Heat Blower
- RITTAL Filter Aluminium
- NUMATICS Manifold Block 4 Stations, Npt
- BALDOR MOTOR 50Hz Motors, C-Face NEMA Frame Three Phase
- SANDPIPER S15 Top Discharge Ball Valve Pumps, Metallic