351-R Series Pull Action Latch Clamps
DESTACO
| Material | Overall Length | Hook Adjustable Range | Arm Length | Mounting Base | Toggle Lock Plus | Overall Height | Base Length | Price |
|---|---|---|---|---|---|---|---|---|
| Stainless Steel | - | - | - | Flange | Yes | - | - | $91.86 |
| Steel | 8.82" | 12.4 mm | 2.13" | Flange | Yes | 1.85" | 1 1/2" | $59.82 |
| Steel | 10.433" | 25 mm | - | Flange | Yes | 1.85" | 1 1/2" | $57.81 |
| Steel | 11.417" | 50 mm | - | Flange | Yes | 1.85" | 1 1/2" | $62.84 |
| Steel | 13.386" | 100 mm | - | Flange | Yes | 1.85" | 1 1/2" | $71.05 |
Explore More
- KEYSHAFT
- MASTER COOL
- MOLEX
- EXCEL DRYER
- GLADIATOR
- SHARPE VALVES Forged Carbon Steel Gate Valve, FNPT
- IRONCAT Welding Gloves, Elkskin Leather, Pearl
- LOC-LINE Acid Resistant Y Fittings
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 19 mm Size
- GLOBE SCIENTIFIC Wash Bottle, Wide Mouth, PP
- WESCO Plastic Service Carts
- OSG 16505 Spiral Flute Tap
- CHRISLYNN Fine Precision Complete Industrial Kits
- STEINER INDUSTRIES 2519B Welding Gloves
Ask ChatMRO