351-M Series Pull Action Latch Clamps
DESTACO
| Overall Length | Hook Adjustable Range | Mounting Base | Material | Toggle Lock Plus | Overall Height | Handle Style | Base Length | Price |
|---|---|---|---|---|---|---|---|---|
| 9 4/5" | 25 mm | Flange | Steel | No | 1.83" | Straight | 1 1/2" | $69.22 |
| 10.78" | 50 mm | Flange | Steel | No | 1.83" | Straight | 1 1/2" | $42.23 |
| 12 3/4" | 100 mm | Flange | Steel | No | 1.83" | Straight | 1 1/2" | $69.22 |
Explore More
- KEYSHAFT
- MILWAUKEE
- CUSH-A-NATOR
- VERSILON
- DETROIT FLEX DEFENSE
- Screw/Bolt Extractor Sets
- Engine Specialty Tools
- Rope Barrier Posts and Stanchions
- Vernier Calipers
- Absorbent Maintenance Blankets
- REVCOR Blade Fan 20 Inch
- PLAST-O-MATIC PRA Series Air Loaded Pressure Regulators
- ANSELL 93-311 Nitrilite Non Sterile Disposable Nitrile Cleanroom Gloves
- ANSELL 97-013 Activarmr Durable High Visibility Work Gloves
- CONDOR 3 Piece Rainsuit With Detachable Hood, PVC, 10 mil Thick, Lightweight, Yellow
- DEWALT Single End Drill/Countersink
- SPEARS VALVES PVC Spiral Barb And Regular Insert Fitting Tees, Insert x Insert x Fipt
- SENSOREX Glass Body Combination pH Electrodes
- MICRO 100 End Mills, Ball, Stub and Standard
- PARKER 61P Series Poly-Tite Nut And Plastic Sleeve Assemblies