344 Series Pull Action Latch Clamps (3 Products)
DESTACO

Material Hook Type Max. Hook Adjustment Arm Recommended Latch Plate Manufacturer Model Number Max. Holding Capacity Holding Capacity Mounting Base Price
Steel Vertical U 1.22" U Shaped 344101 2000 lbf. 2000 lbs. Flange $63.25

Pull Action Latch Clamp, U Hook, Flanged Base, Steel, 4000 lb

Model No. 344

SKU AC8PGW

Cross Ref. 3CXF3

Price $63.25 /unit

Stainless Steel Vertical U 1.22" U Bolt 344901 2000 lbf. 2000 lbs. Flange $148.84

Pull Action Latch Clamp, Flanged Base, 2000 lb Load Capacity

Model No. 344-SS

SKU AC8PGZ

Cross Ref. 3CXF6

Price $148.84 /unit

- U-Hook (Vertical) 1.26" - - 2000 lbf. - - $153.55

Latch Clamp With 50 Mm Longer Hook

Model No. 344-SS-M-50

SKU CW3FGQ

Price $153.55 /unit

In Stock
$63.25 /unit (ex. VAT)
In Stock
$148.84 /unit (ex. VAT)
In Stock
$153.55 /unit (ex. VAT)