344-R Series Pull Action Latch Clamps
(5 Products)
DESTACO
| Material | Hook Adjustble Range | Hook Type | Holding Capacity | Mounting Base | Overall Height | Max. Holding Capacity | Toggle Lock Plus | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Steel | 25 mm | U-Hook (Vertical) | 2000 lbs. | Flange | 3.39" | - | Yes | $99.28 | ||
|
|
||||||||||
| Steel | 100 mm | U-Hook (Vertical) | 2000 lbs. | Flange | 3.39" | - | Yes | $103.84 | ||
|
|
||||||||||
| Steel | 50 mm | U-Hook (Vertical) | 2000 lbs. | Flange | 3.39" | - | Yes | $101.54 | ||
|
|
||||||||||
| Steel | 31 mm | Vertical U | 2000 lbs. | Flange | 3.39" | 2000 lbf. | Yes | $130.79 | ||
Pull Action Latch Clamp, Vertical U Hook, 2000 lb CapacityModel No. 344-R SKU AJ8BHT Cross Ref. 28RU65 |
||||||||||
| Stainless Steel | - | - | 2000 lbs. | Flange | - | - | Yes | $194.00 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- B&K PRECISION
- JET TOOLS
- KEYSHAFT
- POND BOSS
- SANISURE
- Gas Tankless Water Heaters
- Hand Dryer Accessories
- Expansion Joints
- Air Velocity Monitor Accessories
- Parting and Grooving Tools
- DWYER INSTRUMENTS BTL Series Side Reading Bimetal Thermometers
- HELICOIL Roughing Taps
- PLAST-O-MATIC PRA Series Air Loaded Pressure Regulators
- ANSELL 80-400 Activarmr Blue Yellow Natural Rubber Latex Coated Gloves
- MUELLER INDUSTRIES 758G Ductile Iron Y Strainers
- NOTRAX Dura Trax 490 Series, Antifatigue Mat
- BURNDY UNITAP Multi-Port Connectors, Single-Sided Entry, Clear, Insulated
- STARRETT 99931 Series Intenss PRO Bi-Metal Band Saw Blades