344-M Series Pull Action Latch Clamps
DESTACO
| Base Length | Handle Style | Bar Width (in.) | Base Width | Hook Type | Price |
|---|---|---|---|---|---|
| 1.94" | Straight | 1 3/4" | 2 3/25" | U-Hook (Vertical) | $68.76 |
| 1.94" | Straight | 1 3/4" | 2 3/25" | U-Hook (Vertical) | $71.04 |
| 1.94" | Straight | 1 3/4" | 2 3/25" | U-Hook (Vertical) | $66.47 |
Explore More
- KEYSHAFT
- AMADA MARVEL
- PENTAIR
- JANITIZED
- ROTRON
- Anti-Vibration Gloves and Wraps
- Ball Screw Support Bearings
- LED Can Light Housings and Pans
- Audible Signaling Devices
- Stainless Steel Perforated Sheets
- DESTACO 6001 Series Straight Line Action Clamps
- ANSELL 28-350 Activarmr Nitrile Coating Cut Resistant Gloves
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 9.5 mm Dots
- GLOBE SCIENTIFIC Snap Caps with Two Thumb Tabs, For 16 mm Tubes
- MILWAUKEE VALVE Bronze Gate Valve, Solder
- BANJO FITTINGS Spike Valve
- EATON Indicator Lights
- SANDPIPER Wet End Repair Kits
- HUSQVARNA Blade Guards