334 Series Pull Action Latch Clamps
DESTACO
| Base Mounting Style | Handle Orientation | Type | Base Mounting Centers | Hook Type | Body Material | Overall Depth | Price |
|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | $82.06 |
| Flange | Horizontal | Vertical Latch | 0.75" x 1" | Vertical U | Steel | 2.37" | $48.67 |
| Flange | Horizontal | Vertical Latch | 0.75" x 1" | Vertical U | Steel | 2.37" | $90.31 |
Explore More
- KEYSHAFT
- OK INDUSTRIES
- THERMOSOFT
- UNITHERM
- LS ELECTRIC
- CONDOR Coated Gloves, Smooth, Polyurethane, Palm Dipped, White
- KEO Combined Drills And Countersinks, Jig Bore Type, 60 Degrees Countersink Angle
- RUD CHAIN PP-VIP PowerPoint Direct Chain Connections, Metric Fine Thread
- EATON Legacy Field Installation Kits and Parts
- DISCO Phillips Phosphate Steel Pan Sheet Metal Screws
- ARO Diaphragm Pumps, 3 Inch Size
- VALLEY CRAFT EZY-Tilt Pallet Hand Trucks, Steel Frame