334-M Series Pull Action Latch Clamps
(3 Products)
DESTACO
| Hook Adjustble Range | Holding Capacity | Material | Mounting Base | Overall Height | Base Length | Bar Width | Base Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 25 mm | 1000 lbs. | Steel | Flange | 5.21" | 1.31" | 1.13" | 1 14/25" | $48.07 | ||
|
|
||||||||||
| 50 mm | 1000 lbs. | Steel | Flange | 5.21" | 1.31" | 1.13" | 1 14/25" | $49.22 | ||
|
|
||||||||||
| 100 mm | 1000 lbs. | Steel | Flange | 5.21" | 1.31" | 1.13" | 1 14/25" | $50.33 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- AME INTERNATIONAL
- FIRST ALERT
- KEYSHAFT
- CRYDOM
- MILTON-INDUSTRIES
- Louvered Racks and Panels
- Sieve Accessories
- Twin Wheel Casters
- Laboratory Desiccators
- Boiler Gauges
- AKRO-MILS 30014 Shelfmax Shelf Bins
- CONDOR Leather Gloves, Standard, Straight Thumb, Beige
- BAYCO PRODUCTS Self Retracting Cord Reels
- VIBCO FBS Series Pneumatic Turbine Vibrators
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Narrow Mouth, LDPE
- FOL-DA-TANK A/HMT-Type, Decontamination Pool Liners
- MANITOWOC Controllers
- SLOAN Solis Exposed Sensor Water Closet Retrofit Flushometers
- BRENNAN INDUSTRIES 8800 Bonded Seals
- LCN 2210 Series High Security Closers