331-R Series Pull Action Latch Clamps
DESTACO
| Material | Hook Adjustable Range | Overall Length | Type | Maximum Holding Capacity | Mounting Base | Toggle Lock Plus | Overall Height | Price |
|---|---|---|---|---|---|---|---|---|
| Stainless Steel | - | - | - | - | Flange | Yes | - | $99.33 |
| Stainless Steel | - | - | - | - | Flange | Yes | - | $101.56 |
| Steel | 22.1 mm | - | Horizontal With Release Lever | - | Flange | Yes | 2.01" | $57.29 |
| Stainless Steel | 22.1 mm | 6.07" | Horizontal | 720 lbf. | Flange | Yes | 2.01" | $106.08 |
| Steel | 25 mm | 7.579" | - | - | Flange | Yes | 2.01" | $53.60 |
| Steel | 50 mm | 8.563" | - | - | Flange | Yes | 2.01" | $55.22 |
| Steel | 100 mm | 10.531" | - | - | Flange | Yes | 2.01" | $58.97 |
Explore More
- KEYSHAFT
- MAGNA VISUAL
- NITE IZE
- SUPERIOR
- SPEEDAIRE Reciprocating Air Saws
- ADB HOIST RINGS MFG. Offset Hex Keys
- YELLOW JACKET 1/4 Inch Compact Ball Valves
- GLOBE SCIENTIFIC Bottles, LDPE, Wide Neck, Round
- ELKAY PLASTICS Twist Ties, Red
- REGAL Triple Crown Series Spiral Point Taps, Plug, M7 HSS, Bright
- BROAN NUTONE Springs
- SPEAKMAN Replacement Valves
Ask ChatMRO