331-M Series Pull Action Latch Clamps
(3 Products)
DESTACO
| Hook Adjustable Range | Holding Capacity | Material | Mounting Base | Overall Height | Base Length | Base Width | Bar Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 25 mm | 700 lbs. | Steel | Flange | 1.97" | 1 14/25" | 1.74" | 1" | $50.00 | ||
|
|
||||||||||
| 50 mm | 700 lbs. | Steel | Flange | 1.97" | 1 14/25" | 1.74" | 1" | $38.18 | ||
|
|
||||||||||
| 100 mm | 700 lbs. | Steel | Flange | 1.97" | 1 14/25" | 1.74" | 1" | $39.27 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GLYNN JOHNSON
- GROVE GEAR
- KEYSHAFT
- VISION METALIZERS INC
- PROTAPES
- Shock-Absorbing Lanyards
- HVAC Relays
- Wireless Wall Switches
- Creeper Accessories
- Motor Control Accessories
- DWYER INSTRUMENTS DH3 Series Digihelic Differential Pressure Controllers
- KEO NC Spotting Drills, 120 Degrees Point Angle
- KEO Center Reamers, 3-Flute
- GLOBE SCIENTIFIC Diamond Essentials PMP Griffin Style Low Form Beakers with Handle
- GLOBE SCIENTIFIC Tri-Corner Beakers
- APPROVED VENDOR External Binding Barrel Extensions
- HUBBELL WIRING DEVICE-KELLEMS Round Floor Box Covers
- KESON Lumber Crayons
- PARKER 77 Series 10177 Crimp Style Hose Fittings, Straight
- 3M 4110 Solar Acrylic Foam Tapes