324-R Series Pull Action Latch Clamps
(4 Products)
DESTACO
| Hook Adjustble Range | Hook Type | Holding Capacity | Material | Mounting Base | Overall Height | Max. Holding Capacity | Base Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 11.9 mm | Vertical U | 500 lbs. | Steel | Flange | 6 14/25" | 500 lbf. | 1" | $67.84 | ||
|
|
||||||||||
| 25 mm | U-Hook (Vertical) | 500 lbs. | Steel | Flange | 6 14/25" | - | 1" | $51.75 | ||
|
|
||||||||||
| 50 mm | U-Hook (Vertical) | 500 lbs. | Steel | Flange | 6 14/25" | - | 1" | $52.92 | ||
|
|
||||||||||
| 100 mm | U-Hook (Vertical) | 500 lbs. | Steel | Flange | 6 14/25" | - | 1" | $112.49 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- METRO
- OMNITEC
- EAGLE TOOL US
- LUBERFINER
- Wash Fountains
- Oil/Water Separators
- Steam Traps
- Spiral and Tube Brushes
- Sink Strainers
- DWYER INSTRUMENTS DBT Series Digital Solar-Powered Bimetal Thermometers
- DESTACO 95030, 95040, 95050, 95060 Series Straight Line Action Clamp
- DESTACO 5905, 5910, 5915 Series Heavy Duty Vertical Hold Down Clamps
- RINGERS GLOVES Heavy-Duty Impact Gloves
- GLOBE SCIENTIFIC Label Sheet, Cryo, 13 mm Dots
- DYNALON Carboy Graduated Polypropylene
- GORLITZ Innercore Cable Downheads
- COOPER B-LINE BTS22TH Series Telescoping Strut Channels
- APOLLO VALVES Powerpress Series Fitting Reducers
- COOPER B-LINE Double Diagonal Braces, Steel