323-M Series Pull Action Latch Clamps
DESTACO
| Overall Length | Hook Adjustable Range | Mounting Base | Material | Toggle Lock Plus | Overall Height | Handle Style | Base Length | Price |
|---|---|---|---|---|---|---|---|---|
| 5.232" | 25 mm | Flange | Steel | No | 1.19" | Straight | 1.02" | $34.56 |
| 6.216" | 50 mm | Flange | Steel | No | 1.19" | Straight | 1.02" | $23.08 |
| 8.185" | 100 mm | Flange | Steel | No | 1.19" | Straight | 1.02" | $24.22 |
Explore More
- KEYSHAFT
- FLAME GARD
- HEIN WERNER
- CPS PRODUCTS
- INSTOCK
- ROLL PRODUCTS Hazardous Chemical Labels
- ALLPAX GASKET CUTTER SYSTEMS 3000 Series Light Duty Gasket Cutter Kits
- PS DOORS Slidewise Roof Hatches
- JOHN GUEST Swivel Male Branch Tees, NPTF Thread,Polypropylene White
- MUELLER STEAM LF358 Bronze Body Y Strainers
- REOTEMP Compost Dial Thermometer
- RANCO Temperature Controls, SPST Switch, NEMA 1 Enclosure
- KERN AND SOHN Sets of Weights
- SUPER-STRUT MT718 Series Split Ring Hanger
- CEMENTEX USA Coverall And Tool Backpack Kits, 8 Cal.