215 Series Horizontal Hold Down Clamps
DESTACO
| Arm Length | Arm Style | Height Under Clamp Arm | Mounting Base | Body Material | Overall Depth | Material | Overall Height | Price |
|---|---|---|---|---|---|---|---|---|
| 2.23" | Solid Bar | 1" | Flange | Steel | 1.53" | Steel | 1.53" | $36.48 |
| 2.25" | U BAR | 1" | Flange | Stainless Steel | 1.53" | Stainless Steel | 1.53" | $54.90 |
| 2.25" | U BAR | 1.15" | Straight | Steel | 1.91" | Steel | 1.91" | $32.30 |
| 2.26" | U BAR | 1" | Flange | Steel | 1.53" | Steel | 1.53" | $23.95 |
| - | - | - | Straight | - | - | - | - | RFQ |
Description
Destaco 215 Series horizontal hold down clamps are used for holding workpieces in place with a lever handle that lays flat when the clamp is engaged. These clamping units apply downward clamping force. Upon rotating the handle of these horizontal toggle clamps downward, the clamping arm pivots downward in the opposite direction to lock over the centre. These Destaco 215 Series horizontal hold down clamps feature a low profile design to prevent obstruction. They offer a stationary alternative to removable clamps while performing repetitive tasks and are capable of withstanding loads up to 250 lb. These horizontal hold down clamps are made of steel / stainless steel for structural rigidity & corrosion resistance on exposed surfaces. Destaco 215 Series horizontal hold down clamps allow clamp bar opening up to 87 degrees and handle opening up to 78 degrees. While rotating the handle downwards, the clamping arm pivots downward in the opposite direction for locking over the centre. When the handle is configured in the horizontal position, these toggle clamps are in the locked position. These horizontal hold down clamps are equipped with flanged / straight bases with threaded holes for quick and secure installation.
Uses & Applications
Destaco 215 Series horizontal hold down clamps are used for woodworking, light-duty clamping and automotive parts assembling.
Features
- Destaco 215 Series horizontal hold down clamps having a low profile design to prevent obstruction.
- These horizontal hold down clamps are made of steel / stainless steel for structural rigidity & corrosion resistance on exposed surfaces.
- Destaco 215 Series horizontal hold down clamps can accommodate M6 spindle accessories.
- The Destaco 215 Series horizontal hold down clamps are equipped with flanged / straight bases with threaded holes for easy and secure installation.
Standards & Approvals
- Destaco 215 Series pull action latch clamps are manufactured in accordance with industry standards like ISO 9001:2015 & ISO 14001:2015 for utmost user safety, environmental health and superior performance of the clamp.
Frequently Asked Questions
- Horizontal toggle clamps use an over-center locking action to hold a workpiece or fixture in the locked position against a workbench / flat surface for various industrial applications like woodworking & metalworking operations.
- Certain U bar style clamping arm clamps like Destaco 205-U toggle clamp, feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This horizontal handle movement pushes the spindle against the workpiece and prevents it from moving mid operation thereby ensuring secure clamping.
- The difference lies in the positioning of the clamp handle when it is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
- Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including; cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
- A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
- Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.
Explore More
- GAST
- KEYSHAFT
- LEGRIS
- GARLAND
- GUARD LINE
- IRWIN INDUSTRIAL TOOLS Locking Pliers Sets
- CONDOR Hard Hat Liners
- CONDOR High-Visibility Vest, ANSI Class 2, Mesh Polyester, Zipper, Orange
- TEMPCO CRA Series Linear Housings / E-Mitters
- ANVIL C150 Series Cable Eyelets
- SHURTAPE HVAC Tape
- DAYTON 4L FHP V-Belts
- SPARTAN SCIENTIFIC 3827 Series Solenoid Valves
- APPROVED VENDOR Clevis Pins
Ask ChatMRO