| Height Under Clamp Arm | Mounting Base | Material | Overall Height | Clamp Arm Style | Clamp Arm Length | Body Material | Spindle | Price |
|---|---|---|---|---|---|---|---|---|
| 0.65" | Flange | Steel | 1.39" | Open U Bar | 0.85" | - | - | $17.77 |
| 0.65" | Flange | Steel | 1.39" | U Bar | 1.42" | Steel | Flat Cushion Neoprene | $25.37 |
| 0.66" | Flange | Stainless Steel | 1.39" | U Bar | 1.42" | Stainless Steel | Hex Head SS | $59.43 |
| 0.77" | Straight | Steel | 1 18/25" | Open U Bar | - | - | - | $18.61 |
| 0.77" | Straight | Steel | 1 18/25" | U Bar | 1.42" | - | - | $18.11 |
Description
Destaco 213 Series horizontal hold-down clamps are used in assembly applications and can replace fasteners in fixture applications. These hold down clamps are available in a stainless-steel body and have a holding capacity of 150 lb (68.039 kg), with an ergonomic handle for better grip.
Explore More
- DART CONTROLS
- KDR-LINE REACTORS
- KEYSHAFT
- HUCO
- RUSTLICK
- KEO Metric NC Spotting Drills, Long
- MUELLER STEAM 103MDT Silent Check Valves
- MUELLER STEAM 165-N Iron Body Simplex Basket Strainers
- PARKER VS2224P series, Branch Tee, FNPT x FNPT x MNPT, Brass
- BANJO FITTINGS Seal, Pump
- SPEARS VALVES CPVC True Union 2000 Industrial Ball Valves, Threaded Ends, FKM
- TRILOGY Housing Assemblies