207 Series Vertical Hold Down Clamps, Straight Base, U Bar
DESTACO
| Clamp Arm Style | Arm Length | Base Mounting Style | Includes Locking Handle | Handle Orientation | Arm Style | Tip Material | Clamp Arm Opening Angle | Price |
|---|---|---|---|---|---|---|---|---|
| Open U Bar | - | - | - | - | - | - | - | RFQ |
| U Bar | 2.14" | Bar | No | Vertical | U BAR | Neoprene | 99° | $33.52 |
| Long U Bar | 3.84" | Bar | No | Vertical | U BAR | Neoprene | 99° | $40.16 |
Explore More
- KEYSHAFT
- MACROMATIC
- PANAVISE
- STORM INTERFACE
- HUCO
- LED Parking Garage Fixtures
- Convex Safety and Security Mirrors
- Label Maker Ribbon Cartridges
- Industrial and Fire Hose Nozzles
- Air Scarifier Accessories
- CONDOR General Purpose Gloves, Navy Blue/Black, Smooth Nitrile
- DICKSON 4 Inch Temperature Chart Recorders
- LUMAPRO Hand Lamp Cord Reels
- FOL-DA-TANK Self Supporting Portable Water Tanks, Fire Service
- ALL GEAR Friction 8 Prusik Knot Cords
- REGAL 55 Deg. Modified Whitworth Taps, Taper
- TEADIT Style 905 Metalbest Gaskets
- DBI-SALA Ropes