207 Series Vertical Hold Down Clamps, Flanged Base, U Bar
(5 Products)
DESTACO
| Holding Capacity | Material | Max. Holding Capacity | Overall Height | Clamp Arm Style | Clamp Arm Length | Toggle Lock Plus | Overall Depth | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 375 lbs. | Steel | 375 lbf. | 6.93" | U Bar | 2.14" | No | 7.48" | $40.32 | ||
|
|
||||||||||
| 375 lbs. | Steel | 375 lbf. | 6.93" | Long U Bar | 3.85" | No | 7.48" | $38.65 | ||
Vertical Hold Down Clamp, Flanged Base, Long U Bar, 375 lbModel No. 207-UL SKU AC8PMM Cross Ref. 3CXW6 |
||||||||||
| 375 lbs. | Steel | 375 lbf. | 6.93" | U Bar | 2.14" | Yes | 7.48" | $83.69 | ||
|
|
||||||||||
| 375 lbs. | Steel | - | - | Open U Bar | 1 1/2" | No | - | RFQ | ||
|
|
||||||||||
| 450 lbs. | Stainless Steel | 450 lbf. | 5.63" | U Bar | 2.85" | No | 5.63" | $108.30 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CPI
- KEYSHAFT
- PARAGON
- STRONG HOLD
- TOWNSTEEL
- Pipe Hangers and Clamps
- Industrial Diaphragm Pumps
- Food Service Carts
- Portable Posts and Ropes
- Mortar and Pestle Sets
- PEWAG Chain Sling, Grade 100
- DESTACO 460/480 Series Squeeze Action Plier Clamps
- PLAST-O-MATIC VB Series Compact And Self Closing Vacuum Breakers
- IRONCLAD Cowboy Genuine Leather Gloves
- GLOBE SCIENTIFIC Labeling Tapes, 1 Inch x 500 Inch per Roll
- APPROVED VENDOR Red Brass MNPT x FNPT Street Elbow, 45 Degrees
- EATON Current Limiters
- BALDOR / DODGE Spiders
- VESTIL DBT Series Four-Wheel Drum Trucks
- BUSSMANN UL 98 Fused Rotary Disconnect Switches