205 Series Horizontal Hold Down Clamps, Solid Bar (5 Products)
DESTACO

Holding Capacity Material Mounting Base Max. Holding Capacity Overall Height Overall Depth Base Mounting Style Height Under Clamp Arm Price
60 lbs. Steel Flange 60 lbf. 0.67" 0.67" Flange 9/25" $18.53

Toggle Clamp, 0.88 Inch Clamp Arm, 60 lb Capacity

Model No. 205-S

SKU AC8PFH

Cross Ref. 3CXA3

Price $18.53 /unit

60 lbs. Steel Straight 60 lbf. 21/25" 1.62" Bar 1/2" $35.15

Hold Down Action Clamp, Straight Base, 60 lb Capacity

Model No. 205-SB

SKU AJ8BAR

Cross Ref. 28RT58

Price $35.15 /unit

60 lbs. Steel Flange, Left 60 lbf. 0.67" 0.67" Flange 0.39" $37.18

Horizontal Hold Down Clamp, Flanged Base, 60 lb Capacity

Model No. 205-SL

SKU AJ8BHF

Cross Ref. 28RT59

Price $37.18 /unit

60 lbs. Steel Flange, Right 60 lbf. 0.67" 0.67" Flange 0.39" $35.09

Horizontal Hold Down Clamp, Steel, 60 lb Holding Capacity

Model No. 205-SR

SKU AJ8BHG

Cross Ref. 28RT60

Price $35.09 /unit

75 lbs. Stainless Steel Flange 75 lbf. - 0.67" Flange 0.35" $43.74

Horizontal Hold Down Clamp, Stainless Steel, Solid Bar, 75 lb

Model No. 205-SSS

SKU AB6JCF

Cross Ref. 21TE86

Price $43.74 /unit

In Stock
$18.53 /unit (ex. VAT)
In Stock
$35.15 /unit (ex. VAT)
In Stock
$37.18 /unit (ex. VAT)
In Stock
$35.09 /unit (ex. VAT)
In Stock
$43.74 /unit (ex. VAT)