202 Series Vertical Hold Down Clamps
DESTACO
| Base Mounting Style | Arm Style | Type | Clamp Arm Style | Base Mounting Centers | Spindle | Height Under Arm | Arm Length | Price |
|---|---|---|---|---|---|---|---|---|
| - | - | Vertical | Open U Bar | - | - | - | - | $17.88 |
| - | - | Vertical | Open U Bar | - | - | - | - | $17.88 |
| Flange | Solid Bar | T Handle | Solid Bar | - | - | 0.74" | 1.08" | $47.46 |
| Bar | Solid Bar | Vertical | Solid Bar | - | - | 1.12" | 1.08" | $29.82 |
| Bar | U BAR | Vertical Hold Down | U Bar | 1/2" | Neoprene Tipped | 1.13" | 1.73" | $28.30 |
| - | - | Vertical Handle Hold Down | Solid Bar | 0.50" x 1.06" | Flat Cushion Neoprene | - | - | $23.62 |
| - | - | Vertical Handle Hold Down | U Bar | 0.50" x 1.06" | Flat Cushion Neoprene | - | - | $25.24 |
| Flange | U BAR | Vertical Handle Hold Down | Long U Bar | 0.50" x 1.06" | Neoprene | 0.92" | 2.29" | $26.89 |
| Flange | U BAR | T Handle | U Bar | 0.50" x 1.06" | Flat Tipped Neoprene | 0.93" | 1.73" | $45.35 |
Description
These Destaco 202 Series vertical hold down toggle clamps or heavy duty hold-down clamps are ideal for mounting to tight spaces in the . They come with lever handles that are pushed to the upright position, to hold workpieces firmly in place when the clamps are engaged. They have a fixed design for securing and loosening materials without moving the clamps. These clamps have a flanged or straight base with threaded holes for easy installation. They are suitable for checking fixtures, light machining, assembling & testing, welding, drilling, milling and woodworking applications in the automotive, aerospace, and food & packaging industries. They are used for applying downward clamping force by increasing the applied load through toggle mechanisms and are integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. These weldable vertical toggle clamps deliver flexibility to position the handle as they incorporate an ergonomic, T handle or vertical handle options with fatigue less handle grip. These vertical hold-down clamps are made of stainless steel construction for resisting corrosion on exposed surfaces and are capable of withstanding loads up to 250 lb. These clamps offer a stationary alternative to removable C clamps or spring clamps while securing material to a work surface, and have a flanged or straight base with threaded holes for quick & secure surface or blade mounting, respectively. They further come equipped with a long handle with great hand clearance that can exhibit a minimum of 90 degrees opening angle for additional safety. These clamp's bolt patterns are interchangeable with the 2002 Series toggle clamps. Further, they accommodate M6 or 1/4 inch spindle assemblies to provide maximum clamping force. These Destaco 202 Series vertical toggle clamps are available in U bar or solid bar clamp arm variants on Raptor Supplies for adjustable spindle location and customised attachments or fixed clamping, respectively.
Uses & Applications
These 202 Series vertical toggle clamps offer a broad combination of features, making them adaptable to applications such as checking fixtures, light machining, assembling & testing, welding, molding, plastic injection and woodworking in the aerospace, automotive, food & packaging industries.
Features
- These 202 Series vertical toggle clamps have long ergonomic handle with exceptional hand clearance of up to 90 degrees opening angle for additional safety.
- They come with two bar styles i.e. T-handle and vertical handle with fatigue-less handle grip.
- These clamps are supplied with neoprene and stainless steel hex head spindle variants for protection from abrasion, twisting & flexing.
- Further, they are capable of holding loads up to 250 lb.
- They feature stainless steel construction to resist corrosion.
- These toggle clamps come with solid or U-bar clamping arm styles for multiple applications.
- These 202 Series Destaco vertical toggle clamps have flanged or straight base mounting styles with threaded holes for adjustable spindle location and customised attachments or fixed clamping, respectively.
Standards & Approvals
- These 202 Series vertical toggle clamps are ISO 9001:2015 and ISO 14001:2015 certified.
Frequently Asked Questions
- Yes, Raptor Supplies offers Destaco hold down clamps with Toggle Lock Plus release lever to prevent accidental opening of clamps due to vibration.
- The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.
- Yes, Raptor Supplies provides Destaco spindles for hold down clamps to replace worn out units, ensuring hassle-free operation and protection from damage caused by abrasion / twisting / flexing.
- After clamping, the force can be adjusted by loosening / tightening the spindle nut (supplied with the unit for protection from damage caused by abrasion, twisting or flexing).
- These clamps feature a straight or flanged base having threaded holes and are used with spindle assemblies and flanged washers for ease-of-installation by simply securing materials to a work surface.
- The flanged base allows secure surface mounting while the straight base enables blade mounting. Both mounting styles allow the units to be easily installed to surfaces and ensure easy attachment of the extensions.
- Yes, apart from stainless steel, these vertical handle toggle clamps are also available in forged alloy steel construction with black oxide finish and carbon steel variants, with holding capacities up to 5000 lb.
Explore More
- BOSTON GEAR
- KEYSHAFT
- SPYDER
- LOCHINVAR
- DRUCKER DIAGNOSTICS
- Shoulder Screws
- Tampers
- HVLP Paint Sprayer Systems
- Rod Wipers
- Stainless Steel Stair Treads
- DESTACO 207 Series Vertical Hold Down Clamps
- ELVEX Full Magnifying Protective Eyewears
- KISSLER & CO Drinking Fountain Parts
- SPEARS VALVES PVC 100 PSI PIP Fabricated Fitting 60 Deg. Elbows, Socket x Socket
- SPEARS VALVES CPVC True Union Ball Valves Regular Style, Socket Ends, EPDM
- SQUARE D Manual Motor Switches
- DBI-SALA Bags