| Toggle Lock Plus | Includes Locking Handle | Height Under Clamp Arm | Arm Length | Arm Style | Clamp Arm Opening Angle | Mounting Base | Material | Price |
|---|---|---|---|---|---|---|---|---|
| No | - | 0.98" | - | - | - | Flange | Steel | $30.17 |
| Yes | Yes | 0.98" | 2.53" | U BAR | 73° | Flange | Steel | $83.07 |
| No | No | 0.98" | 2.53" | U BAR | 73° | Flange | Steel | $45.31 |
Description
Destaco 2017 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. They are used in woodworking, fixture checking, light machining and testing of equipment. Destaco horizontal clamps have a U-shaped arm with a maximum holding capacity of 560 lb (254.01 kg).
Explore More
- KEYSHAFT
- LEGRIS
- SUPER-STRUT
- TEADIT
- SUNGOLD ABRASIVES
- AKRO-MILS 33226 Akro Grid Dividable Plastic Storage Boxes
- OIL SAFE Drum Workstation QC Upgrade Kits
- MEMPHIS GLOVE NXG Cotton Polyester Gloves
- GLOBE SCIENTIFIC Globe Glass Volumetric Flasks
- CH HANSON Pre-Cut Stainless Steel Mini Shim Kits
- EDWARDS MFG 60 Ton Shop Press
- VESTIL E Series Aluminum Economizer Dock Plates
- KIPP Counterbores
- NEW AGE Bases