201 Series Vertical Hold Down Clamps
(4 Products)
DESTACO
| Max. Holding Capacity | Holding Capacity | Material | Mounting Base | Overall Height | Overall Depth | Height Under Arm | Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 100 lbf. | 100 lbs. | Steel | Flange | 3 2/25" | 3.08" | 0.63" | Vertical Handle Hold Down | $18.82 | ||
Toggle Clamp, 1.03 Inch Clamp Arm, Steel, 100 lb CapacityModel No. 201-U SKU AC8PMG Cross Ref. 3CXV9 |
||||||||||
| 100 lbf. | 100 lbs. | Steel | Straight | 3.53" | 3.53" | 0.88" | Vertical | $24.22 | ||
Vertical Hold Down Toggle Clamp, 100 lb Holding CapacityModel No. 201-UB SKU AJ8BDH Cross Ref. 28RT45 |
||||||||||
| 100 lbf. | 100 lbs. | Steel | Straight | 3 2/25" | 2.25" | 0.63" | T Handle | $39.51 | ||
Vertical Hold Down Clamp, Flanged Base, T Handle, 100 lbModel No. 201-TU SKU AJ8BJG Cross Ref. 28RT44 |
||||||||||
| 125 lbf. | 125 lbs. | Stainless Steel | Flange | 3 2/25" | 3.08" | 0.62" | Vertical Handle Hold Down | $43.45 | ||
Vertical Hold Down Clamp, U Bar, 125 lb Holding CapacityModel No. 201-USS SKU AC8PMT Cross Ref. 3CXX2 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
These Destaco 201 Series vertical hold down toggle locking clamps, also known as vertical manual hold down clamps, are designed to offer a stationary alternative to removable C clamps or spring clamps when securing materials to a work surface. These manual clamps hold workpieces in place using a lever handle that is pushed to the upright position when the clamps are engaged. Further, they apply downward clamping force by increasing the applied load via toggle mechanisms and are ideal for fixture checking, assembling / testing, woodworking and light machining in the aerospace, automotive and food & packaging industries. These hold down clamps feature a low profile design for tight spaces and offer the flexibility to position the base, clamp arm & handle by welding them in the desired position. They comprise accurately machined components having hardened & ground pivot pins & bushings. These clamps are supplied with a neoprene spindle for maximum holding force and ergonomic handle grip. Destaco vertical manual hold down clamps feature a straight or flanged base with threaded holes for ease of installation. These weldable vertical toggle clamps provide the flexibility to position the handle as required and feature a fatigue less handle grip. These vertical hold down clamps are made of steel / stainless steel for resisting corrosion on exposed surfaces and are capable of withstanding loads up to 125 lb. Additionally, they have a flanged or straight base with threaded holes for quick & secure surface or blade mounting, respectively. These clamps offer great hand clearance and can exhibit a maximum clamp bar opening angle of 100 degrees.
Uses & Applications
These Destaco 201 Series vertical hold down manual clamps offer a broad combination of features, making them ideal for applications such as woodworking, assembling, fixturing & testing, and light machining. They are used in the aerospace, automotive and food & packaging industries.
Features
- Destaco 201 Series pneumatic swing clamps have steel / stainless steel construction for resisting corrosion on exposed surfaces and ensuring structural rigidity.
- They are supplied with neoprene spindles for maximum holding force.
- These clamps come with an ergonomic T handle or vertical handle with fatigue less handle grip.
- They can exhibit a maximum clamp bar opening angle of 100 degrees for additional safety.
- These clamps are capable of withstanding loads up to 125 lb.
- They have a low profile design to offer flexibility, even in tight spaces.
- These Destaco 201 Series pneumatic swing clamps are available in flanged or straight base styles with threaded holes for quick & secure surface or blade mounting, respectively.
Standards
- These Destaco 201 Series pneumatic swing clamps are ISO 9001:2015 and ISO 14001:2015 certified.
Accessories
- Destaco 305208-M & 201943-M: These Destaco spindle assemblies are designed for the brand's 201 Series pneumatic swing clamps, to protect the clamps from damage caused by abrasion / twisting / flexing. These flat tip bonded (305208-M) and hex head (201943-M) spindles include jam nuts to allow adjustments between clamping distance and facilitate easy installation. These spindle assemblies are also available in stainless steel versions to eliminate corrosion in harsh welding environments.
- Destaco 102111 & 102911: These Destaco flanged washers feature zinc plating to resist corrosion and enhance service life. They enable easy mounting and provide a secure connection against vibration.
Installation
These Destaco pneumatic swing clamp arms feature a flanged or straight base with threaded holes for quick & secure surface or blade mounting, respectively.
Frequently Asked Questions
- Pneumatic swing clamps are designed for clamping workpieces in the aerospace, automotive and food & packaging industries. They are ideal for applications that require low clamping force and keep the clamping area free of straps & clamping components, for unrestricted workpiece loading and unloading.
- Yes, many Destaco vertical clamps including Destaco 207-LR hold down clamp come with the Toggle Lock Plus safety mechanism to prevent accidental opening of clamps.
- Yes, Raptor Supplies can deliver Destaco 201943-M & 305208-M spindles for the brand's hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.
- Destaco pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting feet assemblies for proper and smooth functioning.
Explore More
- CHECKERS
- KEYSHAFT
- OAKTON
- PROPPER
- WEIL MCLAIN
- Weatherproof Box Cover Accessories
- Abrasive Wheel Adapters
- Stem Casters
- Medical Carts
- Box End Wrench Sets
- ANSELL 40-105 Edge Multipurpose Nitrile Coated Gloves
- DESTACO 331-R Series Pull Action Latch Clamps
- PROTO Impact Socket, 8 Point, 3/8 Inch Drive, Imperial
- KEO Woodruff Keyseat Cutter Sets
- MAYHEW TOOLS Hollow Punches, Metric
- APPROVED VENDOR Phillips Plain Stainless Steel Pan Sheet Metal Screws
- VESTIL AWR-G Series Aluminium Grip-Strut Walk Ramps With Handrail
- STARRETT 99947 Series Intenss PRO Bi-Metal Band Saw Blades
- 3M ISOLOSS Polyurethane Foams