2002 Series Vertical Hold Down Clamps, U-Bar
(6 Products)
DESTACO
| Mounting Base | Overall Height | Overall Depth | Height Under Arm | Type | Mounting Holes Center To Center (short Side) | Clamp Bar Opening | Clamp Arm Style | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Flange | 4 18/25" | 4.72" | 0.95" | Vertical Handle Hold Down | 1/2" | 75° | U Bar | $25.91 | ||
|
|
||||||||||
| Flange | 4 18/25" | 4.72" | 0.95" | Vertical Handle Hold Down | 1/2" | 75° | U Bar | $54.12 | ||
|
|
||||||||||
| Straight | 5 7/25" | 5.28" | 1.28" | Vertical | 0.09" | 75° | Open U Bar | $59.42 | ||
Vertical Hold Down Clamp, Height Under Clamp 1.28 Inch, Arm Length 1.93 InchModel No. 2002-UBR SKU AJ8AZE Cross Ref. 28RT20 |
||||||||||
| Flange | 4 18/25" | 5.01" | 1 1/4" | Vertical | 0.09" | 90° | U Bar | $27.16 | ||
Vertical Hold Down Clamp, Flanged Base, 600 lb CapacityModel No. 2002-U207 SKU AJ8AZR Cross Ref. 28RT18 |
||||||||||
| Flange | 4 18/25" | 5.01" | 1 1/4" | Vertical | 0.09" | 75° | Open U Bar | $63.46 | ||
Vertical Hold Down Clamp, Toggle Lock Plus, U Bar, 600 lbModel No. 2002-UR207 SKU AJ8BCX Cross Ref. 28RT21 |
||||||||||
| Straight | 5 7/25" | 5.28" | 1.28" | Vertical | 0.09" | 75° | U Bar | $28.05 | ||
Vertical Hold Down Clamp, Straight Base, 600 lb CapacityModel No. 2002-UB SKU AJ8BDY Cross Ref. 28RT19 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BRISKHEAT
- KEYSHAFT
- MILLER-SMITH EQUIPMENT
- THOMSON
- ECEF
- Shakers and Rotators
- File Cabinet and Cam Locks
- Window Locks and Hardware
- Galvanized Pipe
- Fan Guards
- DESTACO 210 Series Vertical Hold Down Clamps
- HELICOIL Roughing Taps
- ANSELL 88-390 Alphatec Neoprene Natura Latex Chemical Resistant Gloves
- CONDOR Coated Gloves, Full Finger, Nitrile Coating, Palm Dipped
- DESTACO 207 Series Vertical Hold Down Clamps, Straight Base, U Bar
- CONDOR Spill Kit Refill
- HOFFMAN Type 3R Hinge Cover Medium Enclosures
- NIBCO PF113 Series Gate Valves, Bronze, 200 PSI, Non-Rising Stem